Q007LEKF - Potted 1PH 7.5KVA 240X480V-120/240V 60HZ Cu

HPS Titan®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q007LEKF
Manufacturer
HPS Titan®
Manufacturer's Part Number
Q007LEKF
Description
Potted 1PH 7.5KVA 240X480V-120/240V 60HZ Cu
600V Class Hazardous Location Single Phase Encapsulated Distribution Transformer, 240X480 PV, 120/240 SV, 7 Kva
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
803423033095 / 00803423033095
Weight per unit
115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Q007LEKF - Small Image
 
Q007LEKF - Large Image
Attachments
 
 
Q007LEKF - Specification Sheet
Installation Sheets
 
 
Q007LEKF - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
7.5k lm
Dimensions and Weight
Width
10 W
Length
7.75 in.
Height
17.25 in
Descriptions
Description
POTTED 1PH 7.5KVA 240X480V-120/240V 60HZ CU
Product Type
Potted 1PH 7.5KVA 480-240 Cu
extra long description
HMND Q007LEKF POTTED 1PH 7.5KVA 480
Long Description
600V Class Hazardous Location Single Phase Encapsulated Distribution Transformer, 240x480 PV, 120/240 SV, 7 KVA
Special Features
Rugged potted construction for use in harsh environments comes standard with ABS(American Bureau of Ships) and Class 1, Div. II, Groups A, B, C and D ratings and a North American Temperature Classification of T3C
Additional Information
Input Voltage
240X480 V
Output Voltage
120/240 VAC
Manufacturer Information
Manufacturers Part Number
Q007LEKF
Brand
HPS Titan®
sub brand
Industrial Potted Transformer
GTIN
00803423033095
UPC
803423033095
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Transformer > Distribution > Potted > Hazardous Location > Single Phase
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
115
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, Class 1 Div II
Frequency Rating
60 WTT
Application
Petrochemical, Marine, Industrial, Oil & gas, Mining, Waste Water
Enclosure
NQ5-N3R - Indoor or Outdoor
Temperature Rating
Typical 30 Average/ 40 Maximum
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat