A12N12P - 10X10 PNL, 12X12 Encl

Nvent Hoffman

  • $25.96 (Each)
  • $25.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A12N12P
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12N12P
Description
10X10 PNL, 12X12 Encl
Panel, Steel, Polyester Powder Paint, White, 10.25 In Overall Length, 10.25 In Overall Width, 2 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510343200 / 00783510343200
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.96 (Each)
Resources
Images
 
 
A12N12P - Large Image
 
A12N12P - Small Image
 
A12N12P - Large Image
Other Links
 
 
A12N12P - Other
 
A12N12P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
10.25 in
Size
fits 12x12 in
Descriptions
Product Type
Panel
Description
10X10 PNL,12X12 ENCL
Long Description
Panel, Steel, Polyester Powder Paint, White, 10.25 in Overall Length, 10.25 in Overall Width, 2 lb
Features
Steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.
Short Description
Panel, Steel, Polyester Powder Paint, 10.25 in
extra long description
NVENT HOF A12N12P Panel 10.25x10.25
Additional Information
accessory type
Panel
Mounting Type
Panel Mount
for use with
Type 1 Enclosures and Small Type 3R Enclosures
Overall Width
10.25 in
package quantity
1 ct
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12N12P
GTIN
00783510343200
UPC
783510343200
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Commercial Panels
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat