A16P10 - 14.75X8.88 PNL, 16X10 Encl

Nvent Hoffman

  • $30.42 (Each)
  • $30.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A16P10
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A16P10
Description
14.75X8.88 PNL, 16X10 Encl
Panel For Junction Box, Fits 16X10 Box, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510542702 / 00783510542702
Weight per unit
11.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.42 (Each)
Resources
Images
 
 
A16P10 - Large Image
 
A16P10 - Small Image
Other Links
 
 
A16P10 - Other
 
A16P10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 16x10 in
Descriptions
Product Type
Panel 14.75X8.88 Fits 16.00X10
Description
14.75X8.88 PNL,16X10 ENCL
Features
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A16P10 Panel 14.75x8.88 f
Long Description
Panel for Junction Box, fits 16x10 Box, White, Mild Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Manufacturers Part Number
A16P10
Brand
Nvent Hoffman
GTIN
00783510542702
UPC
783510542702
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
11.08
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat