A16P12SS6 - PNL N12 13 X 9

Nvent Hoffman

  • $165.66 (Each)
  • $165.66 (Each)
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
A16P12SS6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A16P12SS6
Description
PNL N12 13 X 9
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 16X12, Brushed, Stainless Steel 316
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510298203 / 00783510298203
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.66 (Each)
Resources
Images
 
 
A16P12SS6 - Large Image
 
A16P12SS6 - Small Image
Other Links
 
 
A16P12SS6 - Other
 
A16P12SS6 - Other
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
Stainless Steel 316L
Material, Color, and Finish
Finish
Brushed
Color
Unpainted
Dimensions and Weight
Size
fits 16x12 in
Descriptions
extra long description
NVENT HOF A16P12SS6 Panel 13.00x9.0
Product Type
Panel 13.00X9.00 Fits 16.00X12
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Description
PNL N12 13 X 9
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 16x12, Brushed, Stainless Steel 316
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Manufacturers Part Number
A16P12SS6
Brand
Nvent Hoffman
GTIN
00783510298203
UPC
783510298203
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A16P12SS6.
Jump To:

Cross Referenced

These items are similar to A16P12SS6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AW1612SP Eaton B-Line 00782051793864
S1612P E-Box 00806101023418
A16P12SS6 nVent-Thermal Management 00783510298203
NP1612SSA Wiegmann 00786725845286

* All prices subject to change.

Begin Live Chat