E1PB - 3.5X3.25X2.75 N12 1H PB

Nvent Hoffman

  • $123.69 (Each)
  • $123.69 (Each)
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
E1PB
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E1PB
Description
3.5X3.25X2.75 N12 1H PB
Pushbutton Enclosures Type 12, 1PBX30.5MM, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
783510580100 / 00783510580100
Weight per unit
16.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.69 (Each)
Resources
Images
 
 
E1PB - Large Image
 
E1PB - Small Image
Other Links
 
 
E1PB - Other
 
E1PB - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Size
1PB x 30.5mm
Depth
2.75
Width
3.25
Height
3.5
Descriptions
Product Type
1 PB Enclosure 3.50X3.25X2.75
Description
3.5X3.25X2.75 N12 1H PB
Features
These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.
Long Description
Pushbutton Enclosures Type 12, 1PBx30.5mm, Gray, Steel
extra long description
NVENT HOF E1PB 1 PB Enclosure 3.50x
Additional Information
Number of Holes
1
ip rating
IP65
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
E1PB
GTIN
00783510580100
UPC
783510580100
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
16.56
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat