E2PBSS - 5.75X3.25X2.75 N4X 2H PB

Nvent Hoffman

  • $421.07 (Each)
  • $421.07 (Each)

  • $5,052.84 (Per 12)
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
E2PBSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E2PBSS
Description
5.75X3.25X2.75 N4X 2H PB
Pushbutton Screw Cover Type 4X, 2PBX30.5MM, SS304
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
783510596200 / 00783510596200
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$421.07 (Each)
Standard Packaging
$5,052.84 (Per 12)
Resources
Images
 
 
E2PBSS - Large Image
 
E2PBSS - Small Image
Other Links
 
 
E2PBSS - Other
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
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Depth
2.75
Size
2PB x 30.5mm
Width
3.25
Height
5.75
Descriptions
Long Description
Pushbutton Screw Cover Type 4X, 2PBx30.5mm, SS304
Product Type
2 PB Enclosure 5.75X3.25X2.75
Description
5.75X3.25X2.75 N4X 2H PB
Features
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
extra long description
NVENT HOF E2PBSS 2 PB Enclosure 5.7
Additional Information
Number of Holes
2
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
E2PBSS
GTIN
00783510596200
UPC
783510596200
Taxonomies, Classifications, and Categories
Type
Stainless Steel Industrial Terminal and Junction Boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
25
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments; Hygienic Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat