SS8 - Wallplate, 1-G, Duplex Receptacle, SS

Wiring Device-Kellems

  • $3.10 (Each)
  • $3.10 (Each)

  • $31.00 (Per 10)
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
SS8
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS8
Description
Wallplate, 1-G, Duplex Receptacle, SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778201295 / 0883778201295 / 00883778201295
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.10 (Each)
Carton
$31.00 (Per 10)
Standard Packaging
$3.10 (Each)
Resources
Other Links
 
 
SS8 - Other
 
SS8 - Other
 
SS8 - Other
 
SS8 - Other
Images
 
 
SS8 - Large Image
 
SS8 - Large Image
 
SS8 - Large Image
 
SS8 - Small Image
 
SS8 - Large Image
Attachments
 
 
SS8 - Specification Sheet
Specifications Sheets
 
 
SS8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
gang
1-Gang
Material, Color, and Finish
Finish
Lacquer Coated
Color
Silver
Dimensions and Weight
Thickness
0.035 in
Size
1-Gang
Descriptions
Product Type
Wall Plate
Description
WALLPLATE, 1-G, DUPLEX RECEPTACLE,SS
Features
Twist-Lock(R) Devices, Wallplates, 1-Gang, Accessories for 15 Amp 2 and 3 Wire Devices, Stainless steel 302/304, .035 in. (0.9), horizontal brushed finish. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Long Description
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1000 lb
Short Description
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Application Industrial And Commercial;Stainless Steel, Standard Size
Construction
Stamped
extra long description
HWDK SS8 WALLPLATE, 1-G, DUPLEX REC
Additional Information
dimensions
2.87 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;RoHS Compliant;CSA Certified
Made in USA
yes
cutout
1) Duplex
pallet quantity
13200
Item Type
Screw Mount
orientation
Vertical Mount
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
SS8
sub brand
Wallplates
GTIN
00883778201295
UPC
883778201295
Taxonomies, Classifications, and Categories
Type
Plates
Category Description
Residential plates
Packaging
Weight
0.1000 lb
Weight per each
0.1
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat