We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
30292 - IDE

30292 - Grnie Grnding Conn, 92, 500/BG

Ideal

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    30292
    Manufacturer
    Ideal
    Manufacturer's Part Number
    30-292
    Description
    Grnie Grnding Conn, 92, 500/BG
    Ideal, Grounding Wire Connector, Greenie®, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Material: Polypropylene, Color: Green, Voltage Rating: 600 V, Model Number: 92, Width: 29/32 In, Height: 1-5/32 In, Flammability Rating: Ul 94V-2
    Slang Terms

    Suggest a New Term
    Categories
    Misc. - Connecting Materials - Electrical Fixture Conn ( Nuts  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Cord Connectors
    UNSPSC
    39121445 - Twist on wire connector
    UPC/EAN/GTIN
    783250302925 / 0783250302925 / 00783250302925
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    500 Each
    Unit
    $0.18 (1 Each)
    Carton
    $92.06 (500 Each)
    Standard Packaging
    $920.65 (5,000 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    29,000 Each
    Resources
    Images
     
     
    30292 - Large Image
     
    30292 - Large Image
     
    30292 - Large Image
     
    30292 - Small Image
     
    30292 - Large Image
    MSDS Sheets
     
     
    30292 - MSDS Sheet
     
    30292 - MSDS Sheet
     
    30292 - MSDS Sheet
    Attachments
     
     
    30292 - Specification Sheet
     
    30292 - Specification Sheet
    Brochures
     
     
    30292 - Brochure
     
    30292 - Brochure
    Specifications Sheets
     
     
    30292 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    2 to 5
    Voltage Rating
    600 VAC
    Material
    POLYPROPYLENE
    Material, Color, and Finish
    Color
    GREEN
    Descriptions
    Description
    GRNIE GRNDING CONN,92,500/BG
    Product Type
    Greenie Grounding 92, 500 Bag
    Long Description
    IDEAL, Grounding Wire Connector, Greenie®, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 AWG, Min 2 - 14, MAX 4-12, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Material: Polypropylene, Color: Green, Voltage Rating: 600 V, Model Number: 92, Width: 29/32 IN, Height: 1-5/32 IN, Flammability Rating: UL 94V-2
    special features
    Features: Designed For Making Ground Connections And Bonding Non-Metallic Sheathed Cable; Contoured Wings For Maximum Leverage; Live-Action, Square-Wire Spring Provides Superior Grounding Connections; Tough, UL 94V-2 Flame-Retardant Shell; UL Listed To 467 And CSA Certified To C22.2 #188; Complies With Federal Specification W-S-610E; Model Number: 92; Width: 29/32 IN; Height: 1-5/32 IN; Flammability Rating: UL 94V-2
    Manufacturer Information
    Brand
    IDEAL
    Manufacturers Part Number
    30-292
    sub brand
    Greenie®
    GTIN
    00783250302925
    UPC
    783250302925
    Taxonomies, Classifications, and Categories
    Category Description
    Residential cord connectors
    Type
    Twist-On
    Availability
    minimum qty
    500
    Packaging
    Weight per each
    0.01
    Carton
    500
    Package
    5000
    Uses, Certifications, and Standards
    standard
    CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant
    Application
    Insulating or Joining 2 or more grounding or bonding conductors
    environmental conditions
    Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    7,500 Baton Rouge
    View Store
    3,000 DFW RDC
    View Store
    2,000 Little Rock
    View Store
    4,000 Lubbock
    View Store
    2,000 Springdale

    A-L

    Location Stock Available
    View Store
    1,000 Covington
    View Store
    500 Granbury

    M-Z

    Location Stock Available
    View Store
    1,000 New Orleans
    View Store
    5,500 Rogers
    View Store
    500 Searcy
    View Store
    2,000 Siloam Springs


  • Substitutes

    No Substitute Items found for 30292.

    Similar Items

    Listed below you'll find similar and potential substitutes for 30292.
    • 30092 - Grnie GRND Conn 92 100/BX - Ideal
      View Larger

      30092 - Ideal

      Ideal, Grounding Wire Connector, Greenie®, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12, Color: Green, Material: Polypropylene, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell, Model Number: 92, Width: 29/32 In, Height: 1-5/32 In, Flammability Rating: Ul 94V-2

      • MFR Part #: 30-092
      • Nacogdoches Availability: 0 Each
      • Total Availability: 32,100 Each
      • Manufacturer: Ideal
      • Find: Similar Items
      • Pkg Sizes: 100 Each ($24.92) · 1,000 Each ($249.23) ·

      Book Price
      $249.23
      Per 1,000 Each

    • 30292 - Grnie Grnding Conn, 92, 500/BG - Ideal
      View Larger

      30292 - Ideal

      Ideal, Grounding Wire Connector, Greenie®, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Material: Polypropylene, Color: Green, Voltage Rating: 600 V, Model Number: 92, Width: 29/32 In, Height: 1-5/32 In, Flammability Rating: Ul 94V-2

      • MFR Part #: 30-292
      • Nacogdoches Availability: 0 Each
      • Total Availability: 29,000 Each
      • Manufacturer: Ideal
      • Find: Similar Items
      • Pkg Sizes: 500 Each ($92.06) · 5,000 Each ($920.65) ·

      Book Price
      $184.13
      Per 1,000 Each

    • 13095 - GRN Greengard No.95 - GB Electrical
      View Larger

      13095 - GB Electrical

      Offset Wing Type; Green Color; (2) #14 Min. Wire Combination Size; (4) #12 Max. Wire Combination Size; 14 to 10 Awg Wire Size; Ul, Csa Approval; 600 V; 1000 V (Lighting Fixture, Luminarie, Sign) Voltage Rating; (20) 500 Piece Bags Per Keg Standard Package; Copper Wire Type; Thermoplastic Shell Material; Live Action Spring Type; Greengard[T] Brand; Dimension 29/32 Inch Width X 1-5/32 Inch Height; #95[T] Model

      • MFR Part #: 13-095
      • Nacogdoches Availability: 0 Each
      • Total Availability: 8,000 Each
      • Manufacturer: GB Electrical
      • Find: Similar Items
      • Pkg Sizes: 500 Each ($45.52) · 10 Each ($0.91) ·

      Book Price
      $91.05
      Per 1,000 Each

    Cross-Referenced Items

    • 13-095 - Gardner Bender GTIN: 00032076130954
    • 30-292 - Ideal Industries GTIN: 00783250302925

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 30292

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

B520AUPC - 4" NM CLNG-Nailbox - Thomas & Betts

From Thomas & Betts,
4" NM CLNG-Nailbox

$153.18
Per 100 Each
Item Details