We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
30644J - IDE

30644J - Twister Pro 344 R/Y, 500/Jar

Ideal

  • $61.87 (for 500 Each)
  • $0.12 (1 Each)
  • $61.87 (500 Each)
  • $123.74 (1,000 Each)
  • $247.48 (2,000 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    30644J
    Manufacturer
    Ideal
    Manufacturer's Part Number
    30-644J
    Description
    Twister Pro 344 R/Y, 500/Jar
    Ideal, Wire Connector, Twister® Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4/10 Awg Max, Number Of Conductors: 2 to 4, Material: Flame-Retardant Polypropelene, Color: Red/Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 344
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Misc. - Connecting Materials - Electrical Fixture Conn ( Nuts  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire Nuts
    UNSPSC
    39121445 - Twist on wire connector
    UPC/EAN/GTIN
    783250585571 / 0783250585571 / 00783250585571
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    500 Each
    Unit
    $0.12 (1 Each)
    Carton
    $61.87 (500 Each)
    Standard Packaging
    $247.48 (2,000 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    91,500 Each
    Resources
    Images
     
     
    30644J - Large Image
     
    30644J - Large Image
     
    30644J - Large Image
     
    30644J - Small Image
     
    30644J - Large Image
    Brochures
     
     
    30644J - Brochure
     
    30644J - Brochure
    MSDS Sheets
     
     
    30644J - MSDS Sheet
     
    30644J - MSDS Sheet
     
    30644J - MSDS Sheet
    Attachments
     
     
    30644J - Specification Sheet
     
    30644J - Specification Sheet
    Specifications Sheets
     
     
    30644J - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    2 to 4 in
    Voltage Rating
    600 VAC
    Material
    Flame-Retardant Polypropylene
    Material, Color, and Finish
    Color
    RED/YELLOW
    Descriptions
    Description
    TWISTER PRO 344 R/Y, 500/JAR
    special features
    Features: The Widest Red/Yellow Wire Range In The Industry; Min. 2 #18 To Max. 4 #10; Suregrip Overmolding Provides Better Grip For Improved Leverage And More Torque; Comfortable Swept Wings Designed To Help Reduce Hand Fatigue; Expanding Square-Wire Spring Provides A Secure Connection Every Time; Better Grip And More Leverage For Faster Connections With Less Effort; Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 Degree C (221 Degree F); UL Listed To 486C And CSA Certified To C22.2 #188; Comply With Fe
    Product Type
    Twister Pro 344 R Y, 500 Jar
    Long Description
    IDEAL, Wire Connector, Twister® PRO, Conductor Range: 22 - 8 AWG, 2/18 AWG Min, 4/10 AWG MAX, Number Of Conductors: 2 to 4, Material: Flame-retardant Polypropelene, Color: Red/Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 344
    Additional Information
    Wire Type
    Cu/Cu
    Manufacturer Information
    sub brand
    Twister® PRO
    Brand
    IDEAL
    Manufacturers Part Number
    30-644J
    GTIN
    00783250585571
    UPC
    783250585571
    Taxonomies, Classifications, and Categories
    Category Description
    WIRE NUTS
    Availability
    minimum qty
    500
    Packaging
    Weight per each
    0.01
    Carton
    500
    Package
    2000
    Uses, Certifications, and Standards
    standard
    CSA C22.2 #188, UL 486C Listed, RoHS
    Application
    Insulating or Joining 1 or more conductors
    environmental conditions
    Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    43,500 DFW RDC
    View Store
    2,000 Little Rock
    View Store
    6,500 Longview
    View Store
    7,000 Lubbock
    View Store
    1,000 San Antonio RDC
    View Store
    4,000 Springdale

    A-L

    Location Stock Available
    View Store
    1,500 Bentonville
    View Store
    1,000 Conway
    View Store
    3,500 Dallas
    View Store
    2,000 Denton
    View Store
    1,000 Fayetteville
    View Store
    2,000 Fort Smith
    View Store
    1,500 Ft. Worth

    M-Z

    Location Stock Available
    View Store
    1,500 New Braunfels
    View Store
    1,000 New Orleans
    View Store
    2,000 Pampa
    View Store
    2,000 Plano
    View Store
    2,500 Rogers
    View Store
    500 Searcy
    View Store
    2,000 Siloam Springs
    View Store
    3,500 West Dallas


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 30644J

    Type in the slang term you'd like to suggest.

* All prices subject to change.