31315 - Muletape, 1800 LB, 1300' Bucket

Ideal

  • $242.58 (Each)
  • $242.58 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31315
Manufacturer
Ideal
Manufacturer's Part Number
31-315
Description
Muletape, 1800 LB, 1300' Bucket
Muletape, 1300 FT Length, 1/2 In Width, 13 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250724499 / 0783250724499 / 00783250724499
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.58 (Each)
Resources
Attachments
 
 
31315 - Specification Sheet
Images
 
 
31315 - Small Image
 
31315 - Large Image
Brochures
 
 
31315 - Brochure
Other Links
 
 
31315 - Other
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
1300 ft
Width
1/2 in
Descriptions
Product Type
Muletape
Long Description
Muletape, 1300 ft Length, 1/2 in Width, 13 lb
Short Description
Muletape, 1300 ft, 1/2 in
Special Features
Reduces Installation Time and Saves Money On Premise Jobs;Thread;Measure and Pull With Single Product;Imprinted With Sequential Footage or Meter Markings;Fewer Installation Steps;Significant Material and Labor Savings;Pulling Strength:1;800 Lb
Features
Reduces installation time and saves money on premise jobsThread, measure and pull with single productImprinted with sequential foot markingsFewer installation steps, significant material and labor savingsIDEAL Muletape® Premise tape allows three functions in one product; thread, measure and pull in one step. This reduces installation time by allowing fewer steps, and results in significant material and labor savings. Measure using the sequential footage or meter markings imprinted on the product. Two produ
Description
MULETAPE, 1800 LB, 1300' BUCKET
Additional Information
Standards Met
RoHS Compliant
Made in USA
yes
package quantity
1 ct
Manufacturer Information
Brand
Ideal
sub brand
Muletape(R)
Manufacturers Part Number
31-315
GTIN
00783250724499
UPC
783250724499
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
3-in-1 Premise
Availability
Status
Inactive
Packaging
Weight
13 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat