35598 - Adjustable Can Light Hole Saw, 10 Sizes

Ideal

  • $105.62 (Each)
  • $105.62 (Each)
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
35598
Manufacturer
Ideal
Manufacturer's Part Number
35-598
Description
Adjustable Can Light Hole Saw, 10 Sizes
Ideal, Hole Saw, Adjustable Can Light, Hole Diameter: 10 Sizes From 2-1/2 In to 7 In, Material: Stainless Steel Blade, Includes: 2 Dust Shields For Minimizing Mess, Finish: Carbide Coated Blade
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/EAN/GTIN
783250550661 / 0783250550661 / 00783250550661
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.62 (Each)
Resources
Images
 
 
35598 - Large Image
 
35598 - Small Image
Brochures
 
 
35598 - Brochure
Other Links
 
 
35598 - Other
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
IDEAL, Hole Saw, Adjustable Can Light, Hole Diameter: 10 Sizes From 2-1/2 IN To 7 IN, Material: Stainless Steel Blade, Includes: 2 Dust Shields For Minimizing Mess, Finish: Carbide Coated Blade
Special Features
Features: Infinitely Adjustable From 2-1/2 IN To 7 IN; Cuts Drywall And Ceiling Tile Only; Self-Sharpening Carbide Coated Stainless Steel Blades; Includes 2 Dust Shields For Minimizing Mess; Competitively Priced; Drill Not Included; Includes: 2 Dust Shields For Minimizing Mess; Finish: Carbide Coated Blade; Material: Tungsten Carbide Grit, High Speed Steel
Product Type
Hole Saw, Ideal, Adj Can LT, 10 Sizes From 2-1/2 In to 7.000 In
Features
Cuts drywall and ceiling tileSelf-sharpening carbide-coated cutting bladesIncludes two dust shields to minimize clean up
Description
ADJUSTABLE CAN LIGHT HOLE SAW, 10 SIZES
extra long description
IDEAL 35-598 Hole Saw,Ideal,ADJ Can
Additional Information
Hole Diameter
10 Sizes From 2-1/2 IN To 7 IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-598
GTIN
00783250550661
UPC
783250550661
Taxonomies, Classifications, and Categories
Type
Adjustable Can Light
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
standard
RoHS
Application
For Cutting Drywall And Ceiling Tile Only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35598.
Jump To:

Similar Items

Similar items are close alternatives to 35598, though they may not be 100% alike.

Hole Saw,Ideal,ADJ Can LT,13 Sizes From 6-1/4 IN To 10-3/8 I
  • MFR Part #: 35-599
  • GTIN: 00783250610372
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 35598 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35-598 Ideal Industries 783250550661
13500 Morris 00601986135009

* All prices subject to change.

Begin Live Chat