61610 - Pocket Analog Mutimeter

Ideal

  • $22.69 (Each)
  • $22.69 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61610
Manufacturer
Ideal
Manufacturer's Part Number
61-610
Description
Pocket Analog Mutimeter
Analog Multimeter, Analog; Parameter Measured Ac/DC Voltage, DC Current, Resistance; Ac Voltage Range 10/50/250/500 V; DC Voltage Range 10/50/250/500 V; Resistance Range 5 Kilo Ohm (Mid Scale), 1 Mega Ohm (Full Scale)
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
-
UPC/EAN/GTIN
783250616107
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.69 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
61610 - Large Image
Installation Sheets
 
 
61610 - Installation Sheet
Attachments
 
 
61610 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Additional Information
DB, DIODE PROTECTED, MIRRORED SCALE PLATE
Commodity Description
Testers & Meters - Meters & Panel Instruments
Description
POCKET ANALOG MUTIMETER
Long Description
ANALOG MULTIMETER, ANALOG; PARAMETER MEASURED AC/DC VOLTAGE, DC CURRENT, RESISTANCE; AC VOLTAGE RANGE 10/50/250/500 V; DC VOLTAGE RANGE 10/50/250/500 V; RESISTANCE RANGE 5 KILO OHM (MID SCALE), 1 MEGA OHM (FULL SCALE)
Product Type
Analog Meter
Additional Information
AC Voltage Range
10/50/250/500 V
Accuracy
+/- 4 PERCENT FULL SCALE AC VOLTAGE, +/- 3 PERCENT FULL SCALE DC VOLTAGE, +/- 3 PERCENT FULL SCALE DC CURRENT, +/- 3 PERCENT ARC LENGTH RESISTANCE
Battery Type
1.5 V AA
DC Current Range
500 MICROAMPERE, 50/250 MILLIAMPERE
DC Voltage Range
10/50/250/500 V
Inclusion
TEST LEADS
Parameter Measured
AC/DC VOLTAGE, DC CURRENT, RESISTANCE
Resistance Range
5 KILO OHM (MID SCALE), 1 MEGA OHM (FULL SCALE)
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-610
Model
OT500
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
ANALOG
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Approval
UL, CE, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
1 View Store
Odessa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat