89229 - IDE

89229 - Terminal JMPR 89-200 Flat Slip-On, 10/Card

Ideal

  • Special Order Item
  • $0.00 (Each)

Availablity: Out of Stock

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    89229
    Manufacturer
    Ideal
    Manufacturer's Part Number
    89-229
    Description
    Terminal JMPR 89-200 Flat Slip-On, 10/Card
    Ideal, Strip Jumper, Terminal, Size: 0.562 In Center Spacing
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Connecting Materials - Terminal Blocks & Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Terminal Block Acessories
    UNSPSC
    39121426 - Jumper bar
    UPC/EAN/GTIN
    783250892297 / 0783250892297 / 00783250892297
    Weight per unit
    0.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources
    Images
     
     
    89229 - Small Image
     
    89229 - Large Image
     
    89229 - Large Image
    Attachments
     
     
    89229 - Specification Sheet
     
    89229 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Size
    0.562 IN Center Spacing
    Descriptions
    Product Type
    Terminal Strip Jumper-10 Card
    Long Description
    IDEAL, Strip Jumper, Terminal, Size: 0.562 IN Center Spacing
    Special Features
    Features: Provides Easy Connection Of Multiple Circuits, Use With Terminal Strip Series 89-200
    Description
    TERMINAL JMPR 89-200 FLAT SLIP-ON, 10/CARD
    Manufacturer Information
    Brand
    Ideal
    Manufacturers Part Number
    89-229
    GTIN
    00783250892297
    UPC
    783250892297
    Taxonomies, Classifications, and Categories
    Category Description
    TERMINAL BLOCK ACESSORIES
    Type
    Terminal
    Packaging
    Weight per each
    0.09
    Carton
    1
    Uses, Certifications, and Standards
    Application
    For Terminal Strip Series 89-200
    standard
    RoHS
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 89229

    Type in the slang term you'd like to suggest.

* All prices subject to change.