We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
EI600C - INT

EI600C - Ivy Dig 7-Day Timer

Intermatic Inc.

  • $54.56 (for 1 Each)
  • $54.56 (1 Each)
  • $327.36 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EI600C
    Manufacturer
    Intermatic Inc.
    Manufacturer's Part Number
    EI600C
    Description
    Ivy Dig 7-Day Timer
    The Digtl 7D Astro Timer 20A 24-277V Ivory The EI600 Features Up to 40 On/Off Programmed Events Per Week and An Automatic Daylight Saving Time Adjustment. It Controls Ac and DC Up to 277V and Has An Astronomic Feature Which Can Be Combined With Specific On/Off Programming. Convenient Program Capabilities Are Designed to Suit Any Lighting Schedule. All Programs Are Securely Stored In Non-Volatile Memory and Backed Up By A CR2 Lithium Battery. The Timer Is Compatible With Single-Pole and 3-Way Incandescent,
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Timer Controls - Electronic Time Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    N/A
    UPC/GTIN
    078275101401 / 00078275101401
    Weight per unit
    0.25 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $54.56 (1 Each)
    Carton
    $54.56 (1 Each)
    Standard Packaging
    $327.36 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    12 Each
    Resources
    Images
     
     
    EI600C - Large Image
     
    EI600C - Large Image
     
    EI600C - Small Image
    MSDS Sheets
     
     
    EI600C - MSDS Sheet
    Attachments
     
     
    EI600C - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    Voltage Rating
    120 - 127 VAC, 12 - 18 VDC
    amperage rating
    15/20 A
    Wattage
    5.54k
    Dimensions and Weight
    Size
    2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN, 69.85 HEIGHT X 44.45 WIDTH X 34.54 DEPTH MM
    Descriptions
    Description
    IVY DIG 7-DAY TIMER
    Product Type
    Digtl 7D Astro Timer 20A 24-277V Ivory
    Long Description
    The DIGTL 7D ASTRO TIMER 20A 24-277V IVORY The EI600 features up to 40 ON/OFF programmed events per week and an automatic daylight saving time adjustment. It controls AC and DC up to 277V and has an astronomic feature which can be combined with specific ON/OFF programming. Convenient program capabilities are designed to suit any lighting schedule. All programs are securely stored in non-volatile memory and backed up by a CR2 lithium battery. The timer is compatible with single-pole and 3-way incandescent,
    Special Features
    Features: Auto Daylight Saving Time Adjustment, Low Battery Indicator, CR2 Lithium Battery Provides a minimum of 2 Years of Time Keeping without AC Power, Manual Override Feature, User Program Selections are Stored in Non-Volatile Memory, 5 Year Warranty
    Additional Information
    motor power
    1 HP @ 120 VAC, 2 HP @ 240 VAC
    Timing Range
    1 MIN - 7 DAYS
    Contact Configuration
    1 NO
    action
    1 x SPST
    Contact Rating
    20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads)
    Manufacturer Information
    Brand
    Intermatic Inc.
    Intermatic
    Manufacturers Part Number
    EI600C
    GTIN
    00078275101401
    UPC
    078275101401
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Type
    Digital In-Wall 7-Day Astronomic
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    standard
    cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed
    Application
    Incandescent Lighting, Fluorescent Lighting, HVACR, CFL Lighting, LED Lighting
    Mounting
    WALL MOUNT
    Operating Temperature
    +32 to +122 DEG F, 0 to +50 DEG C
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    11 Dallas

    M-Z

    Location Stock Available
    View Store
    1 Stillwater


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EI600C

    Type in the slang term you'd like to suggest.

* All prices subject to change.