K4253 - 208-277V Swivel MT

Intermatic

  • $52.20 (Each)
  • $52.20 (Each)
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
K4253
Manufacturer
Intermatic
Manufacturer's Part Number
K4253
Description
208-277V Swivel MT
Stem and Swivel Mount Thermal Photocontrol, 208-277 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275067769 / 00078275067769
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.20 (Each)
Resources
Images
 
 
K4253 - Large Image
 
K4253 - Small Image
Attachments
 
 
K4253 - Specification Sheet
Other Links
 
 
K4253 - Other
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
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-3/8 DIAMETER X 4 HEIGHT IN, 3.5 DIAMETER X 10.2 HEIGHT MM
Descriptions
Long Description
Stem and Swivel Mount Thermal Photocontrol, 208-277 V
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads
Description
208-277V SWIVEL MT
Product Type
Stem and Swivel Mount Thermal Photocontrol, 208-277 V
extra long description
INT-MAT K4253 Stem and Swivel Mount
Features
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Additional Information
supply voltage
208 - 277
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4253
GTIN
00078275067769
UPC
078275067769
Taxonomies, Classifications, and Categories
Type
Thermal Type Photo Cell
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
standard
C/US Approval, CSA, Title CA 20 Listed, California Title 24 Compliant
Application
Dusk to Dawn Lighting Control
Mounting
Stem and Swivel Fixed Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat