T101PCD82 - 40A 120V SPST Plastic Clear Cover Time Clock

Intermatic

  • $84.73 (Each)
  • $84.73 (Each)

  • $508.38 (Per 6)

In-Stock: 1 available locally (Tyler, TX) (change location)
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
T101PCD82
Manufacturer
Intermatic
Manufacturer's Part Number
T101PCD82
Description
40A 120V SPST Plastic Clear Cover Time Clock
Clear Cover Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 X 3-3/8 X 9-3/8 In Size, 2.75 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275047839 / 00078275047839
Weight per unit
2.367 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.73 (Each)
Standard Packaging
$508.38 (Per 6)
Stock Availability
Tyler
1 (Check another store)
All Stores
69
Resources
Images
 
 
T101PCD82 - Large Image
 
T101PCD82 - Large Image
 
T101PCD82 - Large Image
Attachments
 
 
T101PCD82 - Specification Sheet
Other Links
 
 
T101PCD82 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Poles
1
Voltage Rating
125
Wattage
3
amperage rating
40
connection
Teeter Type
Dimensions and Weight
Size
5-1/2 x 3-3/8 x 9-3/8 in;13.97 x 9.21 x 23.81 cm
Descriptions
Description
40A 120V SPST PLASTIC CLEAR COVER TIME CLOCK
Product Type
Clear Cover Time Clock
Long Description
Clear Cover Time Clock, 24 h Time Setting Mode, 1 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 x 3-3/8 x 9-3/8 in Size, 2.75 lb
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A.
Short Description
40A 120V Time Clock
Special Features
Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty
extra long description
INT-MAT T101PCD82 24-Hour Mechanica
Additional Information
Time Setting Mode
24 h
Contact Form
1 NO
Maximum Time Setting
24 h
Connection Type
Teeter
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+130 °F;+54 °C
Standards Met
CCSAUS Certified;HVACR
Contact Configuration
1 NO
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Timing Range
24
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
action
SPST
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T101PCD82
GTIN
00078275047839
UPC
078275047839
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight
2.75 lb
Weight per each
2.367
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Outdoor;HVACR
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
standard
cCSAus Certified, HVACR
Enclosure
NEMA 3R Plastic
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of T101PCD82.
Jump To:

Similar Items

Similar items are close alternatives to T101PCD82, though they may not be 100% alike.

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20...
  • Our Part #: 1101BPC
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1101B-PC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.85) ·
1101BPC - Nsi Industries

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$105.85

Each

QTY:
Each
Add
The Tork E101B 24-Hour Digital Timer Is Designed For A Wide Range Of Application...
  • Our Part #: E101B
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E101B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($191.34) ·
E101B - Nsi Industries

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$191.34

Each

QTY:
Each
Add
Time Switch, Polycarbonate Enclosure Material, 24 H Time Setting Mode, 75 (Min) ...
  • Our Part #: 1101BP
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1101B-P
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($154.95) ·
1101BP - Nsi Industries

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$154.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat