We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
T101R - INT

T101R - 40A 120V SPST Nema 3R Time Clock

Intermatic Inc.

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    T101R
    Manufacturer
    Intermatic Inc.
    Manufacturer's Part Number
    T101R
    Description
    40A 120V SPST Nema 3R Time Clock
    The Nema 3R - Steel Case 125 V SPST Gray Case The Heavy Duty Mechanical Time Switch Is Designed For Industrial, Commercial and Residential Applications. Features A High Horsepower Rating That Is Ideal For Loads Up to 40 Amps Resistive From 120-Volts and Direct 24-Hour Time Switch Control Of Most Loads. All Models Are Equipped With One "On" and One "Off" Tripper. The Unit Contains A 1-Circuit Standard On/Off Single Pole Single Throw 40 Amps, 4000 Watt Capacity, 120 Volts.
    Slang Terms

    Suggest a New Term
    Categories
    Timer Controls - Mechanical Time Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    N/A
    UPC/GTIN
    078275000056 / 00078275000056
    Weight per unit
    3.75 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $133.06 (1 Each)
    Standard Packaging
    $798.36 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    13 Each
    Resources
    Images
     
     
    T101R - Large Image
     
    T101R - Small Image
    Attachments
     
     
    T101R - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125
    Wattage
    3
    amperage rating
    40
    connection
    Teeter Type
    Poles
    1
    Dimensions and Weight
    Size
    5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN, 13.97 LENGTH X 10.16 WIDTH X 23.81 HEIGHT CM
    Descriptions
    Description
    40A 120V SPST NEMA 3R TIME CLOCK
    Product Type
    T101-R/T, Steel/Gray Case
    Long Description
    The NEMA 3R - Steel Case 125 V SPST Gray Case The heavy duty mechanical time switch is designed for industrial, commercial and residential applications. Features a high horsepower rating that is ideal for loads up to 40 amps resistive from 120-volts and direct 24-hour time switch control of most loads. All models are equipped with one "ON" and one "OFF" tripper. The unit contains a 1-circuit standard On/Off Single Pole Single Throw 40 Amps, 4000 watt capacity, 120 volts.
    special features
    Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty
    Additional Information
    Contact Rating
    40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
    action
    SPST
    Timing Range
    0-24
    Contact Configuration
    1 NO
    Manufacturer Information
    Manufacturers Part Number
    T101R
    Brand
    Intermatic Inc.
    Intermatic
    GTIN
    00078275000056
    UPC
    078275000056
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Type
    Electromechanical
    Packaging
    Weight per each
    3.75
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    standard
    cCSAus Certified, HVACR
    Application
    Commercial, Industrial, Residential, Outdoor, HVACR
    Enclosure
    NEMA 3R Steel
    Operating Temperature
    -40 to +130 DEG F, -40 to +54 DEG C
    Mounting
    WALL MOUNT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    5 West Wichita

    A-L

    Location Stock Available
    View Store
    1 Arlington Branch

    M-Z

    Location Stock Available
    View Store
    1 New Orleans
    View Store
    1 Tomball
    View Store
    5 Wichita


  • Substitutes

    No Substitute Items found for T101R.

    Similar Items

    Listed below you'll find similar and potential substitutes for T101R.
    • 11010 - 120V SPST 40A 24HR In Metal Outdoor Case - Nsi Industries
      View Larger

      11010 - Nsi Industries

      24 HR Type; Metal Material; 5-1/4 Inch W X 4-5/8 Inch D X 8-1/4 Inch H Size; 2 Max. Number Of Operations; 75 Min Min. Off Time; 20 Min Min. On Time; Ul, Csa Approval; Air Conditioning, Fan, Lighting, Pump, Sign, Swimming Pool, Water Heating Application; 120 Vac At 50/60 HZ Voltage Rating; Wall Mounting; Nema 3 Enclosure; 40 Ampere (General Purpose/Resistive/Tungsten), 20 Ampere (Inductive) Current Rating; 1000 Va (Pilot Duty) At 120 to 277 Vac, 2 HP At 120 Vac HP Power Rating; -40 to 165 Deg F Operating Te

      • Manufacturer: Nsi Industries
      • Find: Similar Items
      • Pkg Sizes: 6 Each ($708.00) ·

      Book Price
      $118.00
      Per Each

    • T101R - 40A 120V SPST Nema 3R Time Clock - Intermatic Inc.
      View Larger

      T101R - Intermatic Inc.

      The Nema 3R - Steel Case 125 V SPST Gray Case The Heavy Duty Mechanical Time Switch Is Designed For Industrial, Commercial and Residential Applications. Features A High Horsepower Rating That Is Ideal For Loads Up to 40 Amps Resistive From 120-Volts and Direct 24-Hour Time Switch Control Of Most Loads. All Models Are Equipped With One "On" and One "Off" Tripper. The Unit Contains A 1-Circuit Standard On/Off Single Pole Single Throw 40 Amps, 4000 Watt Capacity, 120 Volts.

      • Manufacturer: Intermatic Inc.
      • Find: Similar Items
      • Pkg Sizes: 6 Each ($798.36) ·

      Book Price
      $133.06
      Per Each

    Cross-Referenced Items

    • T101R - Intermatic GTIN: 00078275000056
    • 4001-00 - Paragon
    • CD101M - Precision Multiple Controls

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for T101R

    Type in the slang term you'd like to suggest.

* All prices subject to change.