We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
T103R - INT

T103R - 40A 120V DPST Nema 3R Time Clock

Intermatic Inc.

  • $145.11 (for 1 Each)
  • $145.11 (1 Each)
  • $870.66 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    T103R
    Manufacturer
    Intermatic Inc.
    Manufacturer's Part Number
    T103R
    Description
    40A 120V DPST Nema 3R Time Clock
    The Nema 3R - Steel Case 125 V DPST The Heavy Duty Mechanical Time Switch Is Designed For Industrial, Commercial and Residential Applications. Features A High Horsepower Rating That Is Ideal For Loads Up to 40 Amps Resistive From 120-Volts and Direct 24-Hour Time Switch Control Of Most Loads. All Models Are Equipped With One "On" and One "Off" Tripper. The Unit Contains A 1-Circuit Standard On/Off Double Pole Single Throw 40 Amps, 4000 Watt Capacity, 120 Volts.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Timer Controls - Mechanical Time Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    N/A
    UPC/GTIN
    078275020061 / 00078275020061
    Weight per unit
    3.58 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $145.11 (1 Each)
    Standard Packaging
    $870.66 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Images
     
     
    T103R - Large Image
     
    T103R - Large Image
     
    T103R - Small Image
    Attachments
     
     
    T103R - Specification Sheet
     
    T103R - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125 W
    Poles
    2 in
    Wattage
    3 in
    amperage rating
    40 W
    connection
    Teeter Type
    Dimensions and Weight
    Size
    5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN, 13.97 LENGTH X 10.16 WIDTH X 23.81 HEIGHT CM
    Descriptions
    Description
    40A 120V DPST NEMA 3R TIME CLOCK
    Product Type
    Nema 3R - Steel Case 125 V DPST
    Long Description
    The NEMA 3R - Steel Case 125 V DPST The heavy duty mechanical time switch is designed for industrial, commercial and residential applications. Features a high horsepower rating that is ideal for loads up to 40 amps resistive from 120-volts and direct 24-hour time switch control of most loads. All models are equipped with one "ON" and one "OFF" tripper. The unit contains a 1-circuit standard On/Off Double Pole Single Throw 40 Amps, 4000 watt capacity, 120 volts.
    special features
    Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty
    Additional Information
    Timing Range
    0-24 h
    Contact Configuration
    2 NO
    Contact Rating
    40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
    action
    DPST
    Manufacturer Information
    Brand
    Intermatic Inc.
    Intermatic
    Manufacturers Part Number
    T103R
    GTIN
    00078275020061
    UPC
    078275020061
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Type
    Electromechanical
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Operating Temperature
    -40 to +130 DEG F, -40 to +54 DEG C
    Frequency Rating
    60 W
    standard
    cCSAus Certified, HVACR
    Application
    Commercial, Industrial, Residential, Outdoor, HVACR
    Enclosure
    NEMA 3R Steel
    Mounting
    WALL MOUNT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    3 New Braunfels
    View Store
    1 San Antonio


  • Substitutes

    No Substitute Items found for T103R.

    Similar Items

    Listed below you'll find similar and potential substitutes for T103R.
    • 11030 - Tork 1103-0 DPST 120V 40A Time - Nsi Industries

      11030 - Nsi Industries

      Tork 1103-0 DPST 120V 40A Time

      • MFR Part #: N/A
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Nsi Industries
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($94.28) ·

      Book Price
      $94.28
      Per Each

    • T103R - 40A 120V DPST Nema 3R Time Clock - Intermatic Inc.
      View Larger

      T103R - Intermatic Inc.

      The Nema 3R - Steel Case 125 V DPST The Heavy Duty Mechanical Time Switch Is Designed For Industrial, Commercial and Residential Applications. Features A High Horsepower Rating That Is Ideal For Loads Up to 40 Amps Resistive From 120-Volts and Direct 24-Hour Time Switch Control Of Most Loads. All Models Are Equipped With One "On" and One "Off" Tripper. The Unit Contains A 1-Circuit Standard On/Off Double Pole Single Throw 40 Amps, 4000 Watt Capacity, 120 Volts.

      • MFR Part #: T103R
      • Nacogdoches Availability: 0 Each
      • Total Availability: 4 Each
      • Manufacturer: Intermatic Inc.
      • Find: Similar Items
      • Pkg Sizes: 6 Each ($870.66) ·

      Book Price
      $145.11
      Per Each

    Cross-Referenced Items

    • T103R - Intermatic GTIN: 00078275020061
    • 4003-00 - Paragon
    • CD103-TC - Precision Multiple Controls

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for T103R

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

CH220GFT - 2P 20A Self-Test Ground Fault Breaker - Eaton Corp

From Eaton Corp,
2P 20A Self-Test Ground Fault Breaker

$166.89
Per Each
Item Details

GBK14 - 14 Terminal Ground Bar Kit - Eaton Corp

From Eaton Corp,
14 Terminal Ground Bar Kit

$13.73
Per Each
Item Details

CH8L125RP - 8C 125A 1PH Mlo Loadcenter - Eaton Corp

From Eaton Corp,
8C 125A 1PH Mlo Loadcenter

$64.17
Per Each
Item Details



CHF120 - 1P 20A 120V Breaker W/ Trip Flag - Eaton Corp

From Eaton Corp,
1P 20A 120V Breaker W/ Trip Flag

$8.34
Per Each
Item Details

8431 - 1/2" N/M LT 100' Coil - Superflex LTD.

From Superflex LTD.,
1/2" N/M LT 100' Coil

$61.16
Per 100 Feet
Item Details

PVC34 - 3/4" SCH40 10' Length PVC Conduit - PVC

From PVC,
3/4" SCH40 10' Length PVC Conduit

$28.34
Per 100 Feet
Item Details