Item Comparison: 1001, AS1

Item

1001 - Size 1 Antishort Bushing (14/4, 12/3, 6/1, 4/1) - Bridgeport

1001
Size 1 Antishort Bushing (14/4, 12/3, 6/1, 4/1)

$0.2589 Each

$906.15 (3500 Each)

QTY:
Each
Add
AS1 - 3/8" Anti-Short Bushing - Arlington

AS1
3/8" Anti-Short Bushing

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 34,750 100
Vendor Bridgeport Arlington
Catalog Number 1001 AS1
Manufacturer Number 1001 AS1
Category Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Rigid Conduit Fittings - Aluminum
Classification Couplings, Adapters, Reducers, Bushings, & Caps Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00781747010018 00018997105103
Weight per package 0.0009 (lbs/each) 0.001 (lbs/each)
Description 1001 Size 1 Antishort Bushing (14/4, 12/3, 6/1, 4/1)
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 1
AS1 3/8" Anti-Short Bushing
Anti-Short Bushing. Plastic. Trade Size 3/8. Cable Range 14/4 to #4/1.
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.26 (Each) $0.00 (Each)
Carton/Reel $12.94 (50 Each) $0.00 (1 Each)
Standard Packaging/Reel $906.15 (3500 Each) $0.00 (1 Each)
Material Plastic Plastic
Color Red Red
Finish NO FINISH -
Size 1 L(0.655) x W(0.655) x H(0.625)
Description SIZE 1 ANTISHORT BUSHING (14/4, 12/3, 6/1, 4/1) 3/8" ANTI-SHORT BUSHING
extra long description BPT 1001 NO-1 ANTI-SHORT BUSHING ARL AS1 ANTI-SHORT BUSHING 3/8
Long Description Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 1 Anti-short bushing. Plastic. Trade Size 3/8. Cable Range 14/4 to #4/1.
Product Type No-1 Anti-Short Bushing Anti-Short Bushing 3/8
Special Features 14/4, 12/3, 6/1, 4/1 -
media Yes -
Brand Bridgeport Arlington Industries
Manufacturers Part Number 1001 -
Category Description COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type BUSHING Anti Short Bushing
Trade Size 1 0.375
minimum qty 50 -
Application Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C. For AC - MCI-A - HCF steel and aluminum cable
standard CSA, UL UL and CSA
Temperature Rating 90?°C -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat