Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1025 |
SLB50 |
Manufacturer Number |
1025 |
SLB50 |
Category |
Elbows, CPLG, Nipples, Running -
Aluminum
|
Elbows, CPLG, Nipples, Running -
Aluminum
|
Classification |
SLB'S & Jake Ell'S
|
SLB'S & Jake Ell'S
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747010254 |
00687855100507 |
Weight per package |
0.26 (lbs/each) |
0.09 (lbs/each) |
Description |
1025 1/2" SLB Condulet
Service Entrance Fitting, 1/2 In Trade Size, Enamel Paint, 0.5 In Hub Size, 3-1/4 In Length, 1-3/8 In Width, Flush Mount, 0.26 LB/Ea
|
SLB50 1/2" SLB Condulet
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.37 (Each) |
$19.90 (Each) |
Carton/Reel |
$51.83 (5 Each) |
$199.04 (10 Each) |
Standard Packaging/Reel |
$518.32 (50 Each) |
$1,990.45 (100 Each) |
|
Material |
Aluminum |
Die-Cast Aluminum |
|
Color |
- |
METALLIC GRAY |
Finish |
Enamel paint |
Powder Coated Epoxy |
|
Hub Size |
0.5 |
- |
Length |
3-1/4 in |
- |
Size |
- |
0.5 |
Width |
1-3/8 in |
- |
|
Description |
1/2" SLB CONDULET |
1/2" SLB CONDULET |
extra long description |
BPT 1025 1/2" SERVICE ENTR. LB |
EGS SLB-50 1/2 IN SVC-ENT ELL ALUM |
Features |
Allows access to the interior of a conduit system for inspection, pulling and maintenance. |
- |
Long Description |
Service Entrance Fitting, 1/2 in Trade Size, Enamel Paint, 0.5 in Hub Size, 3-1/4 in Length, 1-3/8 in Width, Flush Mount, 0.26 lb/EA |
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket, Standard:UL 514B, NEMA FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray |
Product Type |
Service Entrance Fitting |
1/2 In SVC-Ent Ell Alum |
Short Description |
Service Entrance Fitting, 1/2 in, Enamel Paint |
- |
Special Features |
Raintight |
3.24 IN Length X 1.22 IN Width X 1.42 IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket |
|
for use with |
Inspection;Pulling and Maintenance |
- |
media |
Yes |
- |
Mounting Type |
Flush Mount |
- |
package quantity |
5 PK;1 CT |
- |
Standards Met |
UL mA;Federal Specification W-C-586D;NEMA FB-1;UL E11077;UL-514A |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1025 |
SLB-50 |
sub brand |
- |
NEER |
|
Category Description |
SLB'S & JAKE ELL'S |
SLB'S & JAKE ELL'S |
Type |
Service Entrance LB |
Service Entrance Ell |
|
|
|
Application |
Allows access to the interior of a conduit system for inspection, pulling and maintenance. |
For Wire Pulling Where a Raceway Changes Direction, To provide Access to the Inside of a Raceway |
Mounting |
Mounts flush against structure. |
- |
standard |
UL |
UL 514B, NEMA FB-1 |