Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
10250T3 |
10250T3C |
Manufacturer Number |
10250T3 |
10250T3C |
Category |
PSH BTNS, Pilot LTS, Selectr S -
Contact Blocks
|
PSH BTNS, Pilot LTS, Selectr S -
Contact Blocks
|
Classification |
Oiltight Operators.30MM
|
Oiltight Operators.30MM
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00782113203430 |
00782114121399 |
Weight per package |
0.08 (lbs/each) |
0.08 (lbs/each) |
Description |
10250T3 30MM Cont BLK 2NC
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Blocks, 2NC, Pressure Terminal
|
10250T3C 30MM Cont BLK 2NC Amber
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, 2NC, Pressure Terminals
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.70 (Each) |
$70.76 (Each) |
Carton/Reel |
$60.70 (1 Each) |
$70.76 (1 Each) |
Standard Packaging/Reel |
$607.00 (10 Each) |
$70.76 (1 Each) |
|
Depth |
- |
1.9000 |
Height |
- |
2.2000 |
Width |
- |
1.3000 |
|
Description |
30MM CONT BLK 2NC |
30MM CONT BLK 2NC AMBER |
extra long description |
ETN 10250T3 30MM CONT BLK 2NC |
ETN 10250T3C 30MM CONT BLK 2NC AMBE |
Features |
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. |
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. |
Long Description |
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Blocks, 2NC, Pressure terminal |
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, 2NC, Pressure terminals |
Product Type |
30MM Cont BLK 2NC |
30MM Cont BLK 2NC Amber |
Special Features |
- |
Amber block |
|
Contact Configuration |
- |
2 NC (standard) |
dimensions |
1.3000 IN X 1.3000 IN X 2.3000 IN |
1.9000 IN X 1.3000 IN X 2.2000 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
10250T3 |
10250T3C |
Model |
- |
Pushbutton accessory |
|
Category Description |
OILTIGHT OPERATORS.30MM |
OILTIGHT OPERATORS.30MM |
Type |
Pushbutton accessory |
Pushbutton accessory |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
standard |
CSA Certified,UL Listed,CE Marked |
CSA Certified,UL Listed,CE Marked |