Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1026 |
SLB75 |
Manufacturer Number |
1026 |
SLB75 |
Category |
Elbows, CPLG, Nipples, Running -
Aluminum
|
Elbows, CPLG, Nipples, Running -
Aluminum
|
Classification |
SLB'S & Jake Ell'S
|
SLB'S & Jake Ell'S
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747010261 |
00687855100743 |
Weight per package |
0.32 (lbs/each) |
0.4 (lbs/each) |
Description |
1026 3/4" SLB Condulet
Service Entrance Fitting, 3/4 In Trade Size, Enamel Paint, 0.75 In Hub Size, 3-9/16 In Length, 1-5/8 In Width, Flush Mount, 0.32 LB/Ea
|
SLB75 3/4" SLB Condulet
Features:3.57IN Length X 1.4IN Width X 2.68IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.75IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.12 (Each) |
$26.99 (Each) |
Carton/Reel |
$60.61 (5 Each) |
$269.94 (10 Each) |
Standard Packaging/Reel |
$606.07 (50 Each) |
$2,699.35 (100 Each) |
|
Material |
Aluminum |
Die-Cast Aluminum |
|
Color |
- |
METALLIC GRAY |
Finish |
Enamel paint |
Powder Coated Epoxy |
|
Hub Size |
0.75 |
- |
Length |
3-9/16 in |
- |
Size |
- |
0.75 |
Width |
1-5/8 in |
- |
|
Description |
3/4" SLB CONDULET |
3/4" SLB CONDULET |
extra long description |
BPT 1026 3/4" SERVICE ENTR. LB |
EGS SLB-75 3/4 IN SVC-ENT ELL ALUM |
Features |
Allows access to the interior of a conduit system for inspection, pulling and maintenance. |
- |
Long Description |
Service Entrance Fitting, 3/4 in Trade Size, Enamel Paint, 0.75 in Hub Size, 3-9/16 in Length, 1-5/8 in Width, Flush Mount, 0.32 lb/EA |
Features:3.57IN Length X 1.4IN Width X 2.68IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket, Standard:UL 514B, NEMA FB-1, Size:0.75IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray |
Product Type |
Service Entrance Fitting |
3/4 In SVC-Ent Ell Alum |
Short Description |
Service Entrance Fitting, 3/4 in, Enamel Paint |
- |
Special Features |
Raintight |
3.57 IN Length X 1.4 IN Width X 2.68 IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket |
|
for use with |
Inspection;Pulling and Maintenance |
- |
media |
Yes |
- |
Mounting Type |
Flush Mount |
- |
package quantity |
5 PK;1 CT |
- |
Standards Met |
UL mA;Federal Specification W-C-586D;NEMA FB-1;UL E11077;UL-514A |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1026 |
SLB-75 |
sub brand |
- |
NEER |
|
Category Description |
SLB'S & JAKE ELL'S |
SLB'S & JAKE ELL'S |
Type |
Service Entrance LB |
Service Entrance Ell |
|
|
|
Application |
Allows access to the interior of a conduit system for inspection, pulling and maintenance. |
For Wire Pulling Where a Raceway Changes Direction, To provide Access to the Inside of a Raceway |
Mounting |
Mounts flush against structure. |
- |
standard |
UL |
UL 514B, NEMA FB-1 |