Nacogdoches |
683 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Scotch |
Catalog Number |
106S |
406 |
Manufacturer Number |
106-S |
7000133190 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Tape
|
UNSPSC |
39121311 - Electrical fittings
|
32000000 - Electronic Components and Supplies
|
UPC/EAN/GTIN |
00781747201065 |
00051128577790 |
Weight per package |
0.078 (lbs/each) |
5.7 (lbs/each) |
Description |
106S 2" Steel Locknut
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 2-7/8 In Diameter
|
406 Caution Buried Electric Line Below (Red) 3"X1000FT
Barricade Tape, Red, Black Legend Color, Aluminum Foil Backing Material, Non-Adhesive, Silicone Adhesive Material, 35 LB/In;15000 Psi Tensile Strength, Caution Buried Electric Line Below Legend, English, +200 °F Operating Temperature, 1000 FT Length, 3 In Width, 0.005 In Thickness, 5 Yr Shelf Life, 5.7 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.07 (Each) |
$125.18 (Each) |
Carton/Reel |
$103.32 (50 Each) |
$1,001.44 (8 Each) |
Standard Packaging/Reel |
$103.32 (50 Each) |
$1,001.44 (8 Each) |
|
Material |
Steel |
- |
Shape |
Round |
- |
|
Background Color |
- |
Red |
Backing Material |
- |
Aluminum Foil |
Finish |
Zinc Electroplated |
- |
Legend Color |
- |
Black |
|
Diameter |
2-7/8 in |
- |
Length |
- |
1000 ft;304.8 m |
Size |
2 |
- |
Thickness |
- |
5 mil;0.005 in;0.127 mm |
Width |
3/16 in |
3 in;7.6 cm |
|
Description |
2" STEEL LOCKNUT |
CAUTION BURIED ELECTRIC LINE BELOW (RED) 3"X1000FT |
extra long description |
BPT 106-S 2" UL STEEL CONDUIT LOCKN |
3M 7000133190 Scotch® Detectable Bu |
Features |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
Ensure precision location of underground assets by using Scotch® 406 Buried Barricade Tape. Utilizing this aluminum foil-backed tape when burying wires or cables helps others avoid dangerous mistakes when digging and, by layering this tape above the line, it can easily be located with a non-ferrous metal detector. Do your part to keep fellow workers safe by having this tape handy for all your buried work. This tape has a layer of clear film laminate covering the message to protect it from harsh soil condit |
Long Description |
Locknut, 2 in Trade Size, Round, Zinc Electro-Plated, Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 3/16 in Width, 2-7/8 in Diameter |
Barricade Tape, Red, Black Legend Color, Aluminum Foil Backing Material, Non-Adhesive, Silicone Adhesive Material, 35 lb/in;15000 psi Tensile Strength, Caution Buried Electric Line Below Legend, English,+200 °F Operating Temperature, 1000 ft Length, 3 in Width, 0.005 in Thickness, 5 yr Shelf Life, 5.7 lb/EA |
Product Type |
Locknut |
Barricade Tape |
Short Description |
Locknut, 2 in, Zinc Electro-Plate |
Barricade Tape, Black, Aluminum Foil, 1000 ft;304.8 m L, 8 CA |
Special Features |
Heavy duty material and zinc plating thickness |
Designed for Accurately Locating and Helping Prevent Damage to Valuable Underground Utility Installations |
|
Adhesive Material |
- |
Non-Adhesive, Silicone |
Cable Entry |
Through the fitting or conduit that the locknut is attached to |
- |
Cable Entry Type |
Through the Fitting or Conduit that the Locknut is Attached to |
- |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Fasten Threaded Rigid/IMC Conduit to Box/Enclosure |
- |
language |
- |
English |
Legend |
- |
Caution Buried Electric Line Below |
Maximum Operating Temperature |
- |
+200 °F;+392 °C |
media |
Yes |
- |
package quantity |
50 PK |
8 CA |
Shelf Life |
- |
5 yr |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Complient;Reach Compliance;cULus Listed |
RoHS Compliant 2011/65/EU;ASTM D-882;UL Listed E-157227 |
Tensile Strength |
- |
35 lb/in;15000 psi |
|
|
Brand |
Bridgeport |
Minnesota Mining (3M) |
Manufacturers Part Number |
106-S |
406 |
sub brand |
- |
Scotch(R) |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
TAPE |
Type |
Locknuts |
Barricade Tape |
|
|
|
Application |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
Commercial Construction;Communications;Industrial Construction;Irrigation;Maintenance and Repair Operations;Mining;Residential Construction;Solar;Utility;Wind Power |
standard |
UL, CSA |