Item Comparison: 10RC14E, TV1014RXV

Item

10RC14E - 12-10 Ring Terminal - Sta-Kon

10RC14E
12-10 Ring Terminal

$0.5825 Each

$2,912.50 (5000 Each)

QTY:
Each
Add
TV1014RXV - 12-10 Ring Terminal - Catamount

TV1014RXV
12-10 Ring Terminal

$0.6983 Each

$628.47 (900 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 47,150 705
Vendor Sta-Kon Catamount
Catalog Number 10RC14E TV1014RXV
Manufacturer Number 10RC-14 TV10-14R-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210800462 00728494144146
Weight per package 0.006 (lbs/each) 0.004 (lbs/each)
Description 10RC14E 12-10 Ring Terminal
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.16 In Overall Length, 0.210 In Insulation Length, 0.006 LB
TV1014RXV 12-10 Ring Terminal
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 1.088 In Overall Length, 600 V Ac, 0.01 LB/Ea
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.58 (Each) $0.70 (Each)
Carton/Reel $291.25 (500 Each) $52.37 (75 Each)
Standard Packaging/Reel $2,912.50 (5000 Each) $628.47 (900 Each)
Material Copper Copper
Terminal Type Ring Terminal Ring Tongue
Voltage Rating 600 V ac 600
Wire Size 12-10 AWG 12-10 AWG
Color Yellow Yellow
Conductor Material Copper Copper
Insulation Color Yellow Yellow
Insulation Material Vinyl Vinyl
Overall Length 1.16 in 1.088 in
Description 12-10 RING TERMINAL 12-10 RING TERMINAL
extra long description ABB 10RC-14 INS VINYL RING TERM 12- ABB TV10-14R-XV VINYL INSULATED RIN
Features Vinyl-Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. Vinyl Insulated Ring Terminal, Length 1.088 Inches, Width .500 Inches, Maximum Insulation .210, Bolt Size 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Long Description Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.16 in Overall Length, 0.210 in Insulation Length, 0.006 lb Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 1.088 in Overall Length, 600 V ac, 0.01 lb/EA
Product Type Ins Vinyl Ring Term 12-10 1/4IN Yel Ring Terminal
Short Description #18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8 Ring Terminal, Insulated, 1.088 in L, 600 VAC
Special Features These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value. Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations
For Stud Size - 1/4 in
Insulated/Non-Insulated Insulated Insulated
Insulation Length 0.210 in -
Maximum Conductor Size #10 AWG #10 AWG
Maximum Voltage Rating - 600 V ac
Minimum Conductor Size #12 AWG #12 AWG
package quantity 500 CT;5000 PK 15 PK
Standards Met UL E9809;CSA UL Listed E9809;cULus Listed
Made in USA yes yes
Brand Sta-Kon Catamount
Manufacturers Part Number 10RC-14 TV10-14R-XV
sub brand Sta-Kon Sta-Kon
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Ring Terminal Vinyl Insulated Ring Terminal
minimum qty 50 -
Weight 0.006 lb 0.01 lb/EA
Application Wire Termination -
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat