Item Comparison: 3852, 1252

Item

3852 - STR BLD Recpt 2P Wire 50AMP 250V - Legrand-Pass & Seymour

3852
STR BLD Recpt 2P Wire 50AMP 250V

$24.499 Each

$244.99 (10 Each)

QTY:
Each
Add
1252 - Recp Single Surface 50A 250V 2P3W BK - Eaton

1252
Recp Single Surface 50A 250V 2P3W BK

$41.06 Each

$410.60 (10 Each)

QTY:
Each
Add
Nacogdoches 0 13
All Stores 173 393
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 3852 1252
Manufacturer Number 3852 1252
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007791853 00032664306501
Weight per package 1.088 (lbs/each) 10 (lbs/each)
Description 3852 STR BLD Recpt 2P Wire 50AMP 250V
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.8 In Length, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 1.0900 LB
1252 Recp Single Surface 50A 250V 2P3W BK
Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.50 (Each) $41.06 (Each)
Carton/Reel $24.50 (1 Each) $41.06 (1 Each)
Standard Packaging/Reel $244.99 (10 Each) $410.60 (10 Each)
amperage rating 50 -
connection Wire Ground -
Current Rating 50 A 50 A
Material Thermoplastic Polypropylene/Urea
Number of Wires 3 3
Poles 2 -
Voltage Rating 250 V ac -
Wire Size 4 -
Color Black Black
Height 5.65 in -
Length 2.8 in -
Size 5.7 in -
Description STR BLD RECPT 2P WIRE 50AMP 250V RECP SINGLE SURFACE 50A 250V 2P3W BK
extra long description P&S 3852 STR BLD RECPT 2P WIRE 50AM EWD 1252 Recp Single Surface 50A 25
Features Straight Blade Receptacle 2pole Wire 50amp 250v Commercial & Industrial Power Receptacles 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description Straight Blade Receptacle, 50 A, 250 V ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.8 in Length, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 1.0900 lb Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 AWG Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 lb
Product Type STR BLD Recpt 2P Wire 50AMP 250V Recp Single Surface 50A 250V 2P3W BK
Short Description 50 A, 250 VAC, Straight Blade Receptacle, Black, 2 Poles, 3 Wires, Surface Recpt 50 A, 250 V, Single Receptacle, Black
Special Features Arc-Resistant Plastic;Dead Front Design & Double Wire Contact Wiring Type Back Wire
Compatible Wire Size - #10 to #4 AWG
Connection Type Wire Ground Screw
dimensions - 2.2500 IN X 5.0000 IN X 9.0000 IN
Mounting Type Wall Mount Surface Mount
package quantity 1 CT;10 PK 1 CT;10 PK
Receptacle Type Straight Blade Single
Resistance Properties Arc Resistant Corrosion Resistant
Standards Met UL 498 UL Listed;Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 4;NOM 426;RoHS Complaint
Made in USA - yes
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number 3852 1252
sub brand Pass & Seymour -
Category Description Residential receptacles NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Straight Blade Receptacle Power device receptacle
Weight 1.0900 lb 0.0700 lb
Application Industrial Commercial
Mounting WALL -
nema rating 6-50 6-50R
standard UL 498 NOM,CSA Certified,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat