Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Southwire Rough Electrical Com |
Catalog Number |
1255 |
735 |
Manufacturer Number |
1255 |
735 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
SVC Masts, House BRKTS, Insula -
Entrance Caps & SVC Mast Accy
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121311 - Electrical fittings
|
39121700 - Electrical hardware and supplies
|
UPC/EAN/GTIN |
00781747012555 |
00751338176805 |
Weight per package |
1 (lbs/each) |
0.687 (lbs/each) |
Description |
1255 1-1/2" Weatherhead
Clamp-On Entrance Cap, 1-1/2 In Trade Size, Aluminum, Plain, 3-5/16 In Length, 4-1/2 In Width, 1 LB/Ea
|
735 1-1/2 Al CLMP-On Entr Cap
1-1/2IN Se Cap Clampon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.06 (Each) |
$0.00 (Each) |
Carton/Reel |
$75.28 (5 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$75.28 (5 Each) |
$0.00 (1 Each) |
|
Material |
Aluminum |
Aluminum |
|
|
Diameter |
7/16 in (1 Hole);5/8 in (2 Hole);3/4 in (3 Hole) |
- |
Length |
3-5/16 in |
- |
Size |
1 1/2 |
5 Inch L x 3.31 Inch W x 4.75 Inch H |
Width |
4-1/2 in |
- |
|
Commodity Description |
- |
Entrance Caps & Service Mast Accy. |
Description |
1-1/2" WEATHERHEAD |
1-1/2 AL CLMP-ON ENTR CAP |
extra long description |
BPT 1255 1-1/2" SERV. ENTR. CAP |
CLAMP-ON TYPE; ALUMINUM MATERIAL; 4.75 INCH LENGTH X 3.31 INCH WIDTH X 5 INCH HEIGHT SIZE; OVERHEAD SERVICE ENTRANCE, EMT/RIGID/IMC CONDUIT, SERVICE ENTRANCE WIRE USED ON; UL (CANADA AND US) APPROVAL; 1-1/2 INCH TRADE SIZE; 6 HOLE(S); (2) 19/32 INCH, (1) 7/16 INCH, (3) 3/4 INCH HOLE SIZE |
Features |
Clamp type entrance cap for rigid conduit and IMC. 1 hole 7/16" dia.;2 holes 5/8" dia.;3 holes 3/4" dia. |
Topazs Service Entrance Caps provide a water resistant cap to protect service entrance conductors. Clamp on style for unthreaded conduit provides secure connection; constructed of strong, corrosion resistant aluminum in sizes from 1/2 to 4, with a variety of holes in different sizes to accommodate multiple applications. UL listed and available for fast delivery. |
Long Description |
Clamp-On Entrance Cap, 1-1/2 in Trade Size, Aluminum, Plain, 3-5/16 in Length, 4-1/2 in Width, 1 lb/EA |
1-1/2IN SE CAP CLAMPON |
Product Type |
Clamp-On Entrance Cap |
Service Entrance Cap |
Short Description |
Clamp-On Entrance Cap, 1-1/2 in, Aluminum |
- |
Special Features |
1 hole 7/16" dia., 2 holes 5/8" dia., 3 holes 3/4" dia. |
- |
|
Cable Entry |
Phenolic entrance to Aluminum clamp type for Rigid/IMC |
- |
Connection Type |
Clamp-On |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
Hole Size |
- |
(2) 19/32 Inch, (1) 7/16 Inch, (3) 3/4 Inch |
includes |
Clamp |
- |
media |
Yes |
- |
Number of Holes |
1;2;3 |
6 |
package quantity |
5 PK;1 CT |
- |
Standards Met |
UL mA;UL E11259;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
Southwire Rough Electrical Com |
Manufacturers Part Number |
1255 |
- |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Entrance Caps |
Clamp-On |
|
Trade Size |
1.5 |
1-1/2 INCH |
|
|
Application |
Clamp type entrance cap for rigid conduit and IMC. 1 hole 7/16" dia.; 2 holes 5/8" dia.; 3 holes 3/4" dia. |
- |
Approval |
- |
UL, CSA |
standard |
UL |
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
Call nearest store for Item Price
|