Item Comparison: 862, 14010

Item

862 - 3/4IN Emt to Flex - Arlington

862
3/4IN Emt to Flex

$8.8797 Each

$221.99 (25 Each)

QTY:
Each
Add
14010 - 14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger - CRC

14010
14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger

$15.20 Each

$182.40 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 110 476
Vendor Arlington CRC
Catalog Number 862 14010
Manufacturer Number 862 14010
Category Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Tools - Paint, Chemicals, Etc.
Classification Emt to Flexible Metallic Conduit Combination Fittings Aerosols
UNSPSC 39121311 - Electrical fittings N/A
UPC/EAN/GTIN 00018997008626 00078254140100
Weight per package 0.122 (lbs/each) 0.9167 (lbs/each)
Description 862 3/4IN Emt to Flex
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 3/4". Cable Range 1.1 to 1.13.
14010 14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger
Fast Acting, High Strength Insecticide That Knocks Down and Kills Wasps, Hornets, Fire Ants, Scorpions and Black Widow Spiders On Contact. Contains No Chlorinated Solvents and Is Safe On Most Plastics. CRC Trigger Provides A Dense, Accurate Spray That Will Reach Up to 20 Feet to Drench Harmful Insects and Their Nests. High Dielectric Strength Of 47, 600 Volts. Extension Tubes Doubles As A Locking Mechanism.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.88 (Each) $15.20 (Each)
Carton/Reel $8.88 (1 Each) $15.20 (1 Each)
Standard Packaging/Reel $221.99 (25 Each) $182.40 (12 Each)
Material Zinc -
Color Silver Clear
Length 1.988 -
Size - 20
Description 3/4IN EMT TO FLEX 14OZ WASP/HORNET KILLER PLUS INSECTICIDE W/TRIGGER
extra long description ARL 862 3/4" EMT TO 3/4" FLEX CP CRC 14010 WASP & HORNET KILLER PLUS
Features - Fast acting, high strength insecticide. Ergonomic trigger that provides control, even with gloved hands, and is accurate up to 20’ away.
Long Description Combination coupling set screw EMT to clamp on flex. Zinc die-cast. Trade Size 3/4". Cable range 1.1 to 1.13. Fast acting, high strength insecticide that knocks down and kills wasps, hornets, fire ants, scorpions and black widow spiders on contact. Contains no chlorinated solvents and is safe on most plastics. CRC trigger provides a dense, accurate spray that will reach up to 20 feet to drench harmful insects and their nests. High dielectric strength of 47,600 volts. Extension tubes doubles as a locking mechanism.
Product Type 3/4" Emt to 3/4" Flex CP Wasp and Hornet Killer Insecticide
Short Description - Wasp and Hornet Killer Insecticide, 20 oz Aerosol Can, Clear
Special Features - Safe on Most Plastics
Composition - Distillates (petroleum), Hydrotreated Light;Carbon Dioxide;Tetramethrin;D-Phenothrin
Container Capacity - 20 oz
Container Type - Aerosol Can
Dielectric Strength - 47600 V
Flash Point - 205 °F;96.1 °C
media - Yes
odor - Petroleum
package quantity - 12 per CA;114 CA/PL
Physical Form - Liquid
specific gravity - 0.82
Brand Arlington Industries CRC
Manufacturers Part Number - 14010
Category Description - AEROSOLS
Type - INSECTICIDE
Trade Size 0.75 -
Weight - 0.92 lb
Application - Kills Wasps;Hornets;Yellow Jackets;Bees;Fire Ants;all Crawling Insects;Scorpions;Spiders and other Stinging Insects on Contact
standard UL and CSA RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat