Item Comparison: 1450, TC721A

Item

1450 - 1/2" Ins STR Conn - Eaton

1450
1/2" Ins STR Conn

$0.471 Each

$23.55 (50 Each)

QTY:
Each
Add
TC721A - 1/2" Emt Ins Set Screw Conn - Steel City

TC721A
1/2" Emt Ins Set Screw Conn

$0.6178 Each

$308.90 (500 Each)

QTY:
Each
Add
Nacogdoches 707 0
All Stores 12,583 34
Vendor Eaton Steel City
Catalog Number 1450 TC721A
Manufacturer Number 1450 TC721A
Category Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Steel Insulated Set Screw Emt - Steel Insulated Straight Set S
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564114501 00785991022193
Weight per package 0.08 (lbs/each) 0.08 (lbs/each)
Description 1450 1/2" Ins STR Conn
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, 1/2"
TC721A 1/2" Emt Ins Set Screw Conn
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1/2 Inch, Length 1.365 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.47 (Each) $0.62 (Each)
Carton/Reel $23.55 (50 Each) $30.89 (50 Each)
Standard Packaging/Reel $23.55 (50 Each) $308.90 (500 Each)
connection Threaded -
Material - Steel
Finish Zinc Plated Zinc Plated
Size 1/2 in -
Description 1/2" INS STR CONN 1/2" EMT INS SET SCREW CONN
extra long description MIDWEST 1450 1/2 EMT SS CONN INSULA ABB TC721A 1/2 INCH CONN,SSCREW,EMT
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, 1/2" Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1/2 Inch, Length 1.365 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Product Type 1/2 Emt SS Conn Insulated 1/2 Inch Conn, Sscrew, Emt, STL, Insul
Special Features - Concrete Tight
dimensions 1.5000 IN X 0.8800 IN X 0.8800 IN -
Brand Eaton Steel City
Manufacturers Part Number 1450 TC721A
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type connector EMT Conduit Fittings
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For use with EMT conduit
standard UL UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat