Item Comparison: 231I, 1451

Item

231I - 3/4" Ins Set/Screw Emt Connector - Bridgeport

231I
3/4" Ins Set/Screw Emt Connector

$0.6557 Each

$163.92 (250 Each)

QTY:
Each
Add
1451 - 3/4" STL Set/Screw Conn, Ins Emt - Eaton

1451
3/4" STL Set/Screw Conn, Ins Emt

$0.7384 Each

$18.46 (25 Each)

QTY:
Each
Add
Nacogdoches 0 265
All Stores 33,138 14,560
Vendor Bridgeport Eaton
Catalog Number 231I 1451
Manufacturer Number 231-I 1451
Category Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Steel Insulated Set Screw Emt - Steel Insulated Straight Set S
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747102317 00784564114518
Weight per package 0.12 (lbs/each) 0.12 (lbs/each)
Description 231I 3/4" Ins Set/Screw Emt Connector
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 In Length, 1 In Diameter, 0.12 LB/Ea
1451 3/4" STL Set/Screw Conn, Ins Emt
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.66 (Each) $0.74 (Each)
Carton/Reel $16.39 (25 Each) $18.46 (25 Each)
Standard Packaging/Reel $163.92 (250 Each) $18.46 (25 Each)
connection - Threaded
insulation Insulated Throat -
Material Steel -
Finish Zinc Electroplated Zinc Plated
Diameter 1 in -
Length 1-1/2 in -
Size 3/4 3/4 in
Description 3/4" INS SET/SCREW EMT CONNECTOR 3/4" STL SET/SCREW CONN, INS EMT
extra long description BPT 231-I 3/4 SS CONN. INS. STEEL MIDWEST 1451 3/4 EMT SS CONN INSULA
Features Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description Set Screw EMT Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 in Length, 1 in Diameter, 0.12 lb/EA Set Screw EMT Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 lb/100
Product Type Set Screw EMT Connector 3/4 Emt SS Conn Insulated
Short Description Set Screw EMT Connector, 3/4 in, Insulated, Plastic Insulator Rated 105 Degree C Set Screw EMT Connector, 3/4 in, Insulated, Steel Locknuts
Special Features Plastic Insulator Rated 105 Degree C Male Hub Threads -NPSM;Steel Locknuts;Heavy Steel Walls
Color/Finish Zinc Electro-Plated Zinc Plated
Connection Orientation Straight Straight
Connector Type SET SCREW -
dimensions - 1.5600 IN X 1.1300 IN X 1.1300 IN
for use with Secure Steel EMT to Box or Enclosure;Concrete-Tight when Taped EMT;IMC;Rigid Conduit
Insulated/Non-Insulated Insulated Insulated
Maximum Operating Temperature +105 °C -
media Yes -
package quantity 25 CT;250 PK 25 CT
Standards Met Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard UL-514B UL Listed E22132;cUL
Made in USA yes -
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 231-I 1451
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Set screw type connector
Trade Size 3/4 in 3/4 in
Weight 0.12 lb/EA 14 lb/100
Application Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C. Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus UL
Temperature Rating 105?°C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat