Nacogdoches |
265 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
1451 |
TC722A |
Manufacturer Number |
1451 |
TC722A |
Category |
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564114518 |
00785991022209 |
Weight per package |
0.12 (lbs/each) |
0.11 (lbs/each) |
Description |
1451 3/4" STL Set/Screw Conn, Ins Emt
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 LB/100
|
TC722A 3/4" Emt Ins Set Screw Conn
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 3/4 Inch, Length 1.530 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.74 (Each) |
$0.96 (Each) |
Carton/Reel |
$18.46 (25 Each) |
$48.21 (50 Each) |
Standard Packaging/Reel |
$18.46 (25 Each) |
$241.05 (250 Each) |
|
connection |
Threaded |
- |
Material |
- |
Steel |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
- |
3/4 in |
Length |
- |
1.530 in |
Size |
3/4 in |
- |
|
Description |
3/4" STL SET/SCREW CONN, INS EMT |
3/4" EMT INS SET SCREW CONN |
extra long description |
MIDWEST 1451 3/4 EMT SS CONN INSULA |
ABB TC722A 3/4 INCH CONN,SSCREW,EMT |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 3/4 Inch, Length 1.530 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
Long Description |
Set Screw EMT Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 lb/100 |
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 3/4 Inch, Length 1.530 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
Product Type |
3/4 Emt SS Conn Insulated |
3/4 Inch Conn, Sscrew, Emt, STL, Insul |
Short Description |
Set Screw EMT Connector, 3/4 in, Insulated, Steel Locknuts |
Set Screw EMT Connector, 3/4 in, Insulated |
Special Features |
Male Hub Threads -NPSM;Steel Locknuts;Heavy Steel Walls |
Concrete Tight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
dimensions |
1.5600 IN X 1.1300 IN X 1.1300 IN |
- |
for use with |
EMT;IMC;Rigid Conduit |
EMT Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
25 CT |
50 PK;250 PK |
Standards Met |
UL Listed E22132;cUL |
UL Listed E16592 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
1451 |
TC722A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
EMT Conduit Fittings |
|
|
Weight |
14 lb/100 |
0.11 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with EMT conduit |
standard |
UL |
UL e16592 |