Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
237I |
1457 |
Manufacturer Number |
237-I |
1457 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747102379 |
00784564114570 |
Weight per package |
0.188 (lbs/each) |
1.75 (lbs/each) |
Description |
237I 3" Ins Set/Screw Emt Connector
Connector, 3 In Trade Size, Straight, Zinc Electro-Plated, Insulated, Set Screw Connection, 3-3/4 In Length, 3-11/16 In Diameter, 0.188 LB/Ea
|
1457 3" STL Set/Screw Conn, Ins Emt
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, Two Tightening Screws, 3"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.62 (Each) |
$37.69 (Each) |
Carton/Reel |
$39.24 (2 Each) |
$37.69 (1 Each) |
Standard Packaging/Reel |
$196.22 (10 Each) |
$37.69 (1 Each) |
|
connection |
- |
Threaded |
insulation |
Insulated Throat |
- |
Material |
Steel |
- |
Shape |
Straight |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
3-11/16 in |
- |
Length |
3-3/4 in |
- |
Size |
3 |
3 in |
|
Description |
3" INS SET/SCREW EMT CONNECTOR |
3" STL SET/SCREW CONN, INS EMT |
extra long description |
BPT 237-I 3" SS CONN. INS. |
MIDWEST 1457 3 EMT RGD SS CONN INSU |
Features |
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
Connector, 3 in Trade Size, Straight, Zinc Electro-Plated, Insulated, Set Screw Connection, 3-3/4 in Length, 3-11/16 in Diameter, 0.188 lb/EA |
Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, Two tightening screws, 3" |
Product Type |
Connector |
3 Emt RGD SS Conn Insulated |
Short Description |
Connector, 3 in, Zinc Electro-Plate, Set Screw, Insulated |
- |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Type |
Set Screw |
- |
Connector Type |
SET SCREW |
- |
dimensions |
- |
5.7000 IN X 3.7000 IN X 6.5000 IN |
for use with |
EMT to Box or Enclosure |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
- |
package quantity |
10 PK;2 CT |
- |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport Fittings |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
237I |
1457 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Set screw type connector |
|
|
|
Application |
Concrete-Tight When Taped. Plastic Insulator Rated 105 Degree C |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus |
UL, cUL |
Temperature Rating |
105?°C |