Item Comparison: 145B0X, 201

Item

145B0X - Socket Pigtail Rubber WP 660W600V #14 BK - Eaton

145B0X
Socket Pigtail Rubber WP 660W600V #14 BK

$5.68 Each

$1,136.00 (200 Each)

QTY:
Each
Add
201 - 3/4" 1H STL Emt Strap - Eaton

201
3/4" 1H STL Emt Strap

$0.3592 Each

$35.92 (100 Each)

QTY:
Each
Add
Nacogdoches 164 0
All Stores 4,515 0
Vendor Eaton Eaton
Catalog Number 145B0X 201
Manufacturer Number 145-BOX 201
Category Gen Purpose Wiring Devices - Misc Wiring Devices Emt Straps & Clamp Backs - Steel One Hole Emt Straps
Classification Miscellaneous Residential Devices Emt Straps
UNSPSC 39111803 - Lamp sockets 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00032664481000 00784564102010
Weight per package 0.12 (lbs/each) 0.04 (lbs/each)
Description 145B0X Socket Pigtail Rubber WP 660W600V #14 BK
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V Ac, #14 to #10 Awg Compatible Wire Size, 1.21 (L) X 1.90 (W) X 3.60 (H) In, Rubber Material, 5 In Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 LB
201 3/4" 1H STL Emt Strap
Eaton Crouse-Hinds Series Emt Clamp, Steel, 3/4", Heavy Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.68 (Each) $0.36 (Each)
Carton/Reel $5.68 (1 Each) $0.36 (1 Each)
Standard Packaging/Reel $1,136.00 (200 Each) $35.92 (100 Each)
Current Rating 15 A -
Material Rubber -
Number of Wires 3 -
Voltage Rating 250 V ac -
Color Black -
Description SOCKET PIGTAIL RUBBER WP 660W600V #14 BK 3/4" 1H STL EMT STRAP
extra long description EWD 145-BOX Socket Pigtail Rubber W MIDWEST 201 3/4 EMT CLMP STL
Features Eaton lampholders Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.
Long Description Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V ac, #14 to #10 AWG Compatible Wire Size, 1.21 (L) x 1.90 (W) x 3.60 (H) in, Rubber Material, 5 in Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 lb Eaton Crouse-Hinds series EMT clamp, Steel, 3/4", Heavy gauge
Product Type Socket Pigtail Rubber WP 660W600V #14 BK 3/4 Emt CLMP STL
Short Description Socket Pigtail, Rubber -
Special Features Wattage 660 W, Size 1.63 in Diameter x 1.75 in Height Weight 6 Lb per 100
Compatible Wire Size #14 to #10 AWG -
Connection Type 5 in Pigtail Lead -
dimensions 1.21 (L) x 1.90 (W) x 3.60 (H) in 1.3500 IN X 1.0600 IN X 1.0300 IN
for use with Electrical Equipment;Harnesses;Light Strings -
Maximum Operating Temperature +70 °C;+158 °F -
Minimum Operating Temperature -20 °C;-4 °F -
Mounting Type Screw Mount -
package quantity 25 CA;200 PK -
Receptacle Type Duplex -
Standards Met UL MA -
Made in USA yes -
Brand Eaton Eaton
Manufacturers Part Number 145-BOX -
Category Description Miscellaneous residential devices EMT STRAPS
Type Lampholder CLAMP
Weight 0.1 lb -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
nema rating 6-15R -
standard cULus Listed,NOM,RoHS Compliant UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat