Item Comparison: 145B0X, 201

Item

145B0X - Socket Pigtail Rubber WP 660W600V #14 BK - Eaton

145B0X
Socket Pigtail Rubber WP 660W600V #14 BK

$5.68 Each

$1,136.00 (200 Each)

QTY:
Each
Add
201 - Lampholder 660W250V Keyless - Legrand-Pass & Seymour

201
Lampholder 660W250V Keyless

$7.6933 Each

$1,923.32 (250 Each)

QTY:
Each
Add
Nacogdoches 164 0
All Stores 4,515 1,743
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 145B0X 201
Manufacturer Number 145-BOX 201
Category Gen Purpose Wiring Devices - Misc Wiring Devices Lighting Lampholders - Incandescent Lampholders
Classification Miscellaneous Residential Devices Residential Receptacles
UNSPSC 39111803 - Lamp sockets 39111803 - Lamp sockets
UPC/EAN/GTIN 00032664481000 00785007469103
Weight per package 0.12 (lbs/each) 0.1189 (lbs/each)
Description 145B0X Socket Pigtail Rubber WP 660W600V #14 BK
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V Ac, #14 to #10 Awg Compatible Wire Size, 1.21 (L) X 1.90 (W) X 3.60 (H) In, Rubber Material, 5 In Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 LB
201 Lampholder 660W250V Keyless
Lampholder, Medium Base, Incandescent Lamp, 600 V;250 V Ac, 660 W, Rubber Material, Black, Wire Lead Terminal, 1.75 In Height, 6 In (Lead) Length, 1.75 In (Dia.) Width, 0.15 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.68 (Each) $7.69 (Each)
Carton/Reel $5.68 (1 Each) $7.69 (1 Each)
Standard Packaging/Reel $1,136.00 (200 Each) $1,923.32 (250 Each)
Current Rating 15 A -
Lamp Type - Incandescent
Material Rubber Rubber
Number of Wires 3 -
Terminal Type - Wire Lead
Voltage Rating 250 V ac 600 V;250 V ac
Wattage - 660 W
Base Type - Medium
Color Black Black
Height - 1.75 in
Length - 6 in (Lead)
Width - 1.75 in (Dia.)
Description SOCKET PIGTAIL RUBBER WP 660W600V #14 BK LAMPHOLDER 660W250V KEYLESS
extra long description EWD 145-BOX Socket Pigtail Rubber W P&S 201 LAMPHOLDER 660W250V KEYLESS
Features Eaton lampholders Medium base, rubber, keyless, for temporary lighting, 2 wire leads 6" long. Black
Long Description Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V ac, #14 to #10 AWG Compatible Wire Size, 1.21 (L) x 1.90 (W) x 3.60 (H) in, Rubber Material, 5 in Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 lb Lampholder, Medium Base, Incandescent Lamp, 600 V;250 V ac, 660 W, Rubber Material, Black, Wire Lead Terminal, 1.75 in Height, 6 in (Lead) Length, 1.75 in (Dia.) Width, 0.15 lb
Product Type Socket Pigtail Rubber WP 660W600V #14 BK Lampholder 660W250V Keyless
Short Description Socket Pigtail, Rubber Lampholder, 600 V;250 VAC, 660 W
Special Features Wattage 660 W, Size 1.63 in Diameter x 1.75 in Height Keyless;Rubber Lampholder for Temporary Lighting;Two Wire Leads 6 in Long
Base - Medium Base
Compatible Wire Size #14 to #10 AWG -
Connection Type 5 in Pigtail Lead -
dimensions 1.21 (L) x 1.90 (W) x 3.60 (H) in -
for use with Electrical Equipment;Harnesses;Light Strings -
Maximum Operating Temperature +70 °C;+158 °F -
Minimum Operating Temperature -20 °C;-4 °F -
Mounting Type Screw Mount -
package quantity 25 CA;200 PK 200 PK;1 CT
Receptacle Type Duplex -
Standards Met UL MA UL Listed;cULus Listed;ECCN:EAR99
Made in USA yes -
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 145-BOX 201
sub brand - Pass & Seymour
Category Description Miscellaneous residential devices Residential receptacles
Type Lampholder Keyless Lampholder
Weight 0.1 lb 0.15 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Residential
Mounting - Consult the Factory
nema rating 6-15R -
standard cULus Listed,NOM,RoHS Compliant UL, cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat