Nacogdoches |
166 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Erico |
Catalog Number |
150 |
150 |
Manufacturer Number |
150 |
150 |
Category |
Unilets) -
Alum
|
Line Construction Material -
Ground Rods & Grounding System
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Exothermic Grounding Products
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121457 - Exothermic connector
|
UPC/EAN/GTIN |
00784564140517 |
00782856001355 |
Weight per package |
0.04 (lbs/each) |
0.41 (lbs/each) |
Description |
150 1/2" Alu Condulet Cover
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 In Trade Size, 90 ° Angle, 8.5 In Length, 0.04 LB/Ea
|
150 #150 Shot Cadweld
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.41 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.04 (Each) |
$29.69 (Each) |
Carton/Reel |
$2.04 (1 Each) |
$296.90 (10 Each) |
Standard Packaging/Reel |
$101.98 (50 Each) |
$296.90 (10 Each) |
|
Material |
Aluminum |
Copper Oxide/Aluminum |
|
Color |
Gray |
- |
Finish |
Epoxy Powder Coated |
- |
|
|
Description |
1/2" ALU CONDULET COVER |
#150 SHOT CADWELD |
extra long description |
MIDWEST 150 1/2 COND BODY CVR |
NVENT EFS 150 Cadweld Welding Mater |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 in Trade Size, 90 ° Angle, 8.5 in Length, 0.04 lb/EA |
Welding Material, Copper Oxide/Aluminum, 1/2 in Rod Size, 0.41 lb |
Product Type |
1/2 Cond Body CVR |
Welding Material |
Short Description |
Rigid Conduit Body Cover, 1/2 in, Aluminum |
#90 Welding Material, F20 |
Special Features |
Corrosion Resistant |
Primarily Used in Grounding and Bonding Applications |
|
accessory type |
- |
Welding Material |
angle |
90 ° |
- |
body type |
Conduit |
- |
dimensions |
8.5000 IN X 5.5000 IN X 7.5000 IN |
- |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid Conduit Body |
Ground Rod |
includes |
Stainless Steel Screw |
- |
package quantity |
50 PK;1 CT |
10 CT |
Rod Size |
- |
1/2 in |
Standards Met |
UL Listed;CSA Certified |
cULus Listed |
|
|
Brand |
Cooper Crouse-Hinds |
ERICO |
Manufacturers Part Number |
150 |
150 |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
EXOTHERMIC GROUNDING PRODUCTS |
Type |
COVER |
GROUNDING |
|
|
Weight |
0.04 lb/EA |
0.41 lb |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Grounding and Bonding |
Mounting |
Conduit |
- |
standard |
UL, cUL |
cULus® |