Item Comparison: 150, 150G

Item

150 - 1/2" Alu Condulet Cover - Eaton

150
1/2" Alu Condulet Cover

$2.0396 Each

$101.98 (50 Each)

QTY:
Each
Add
150G - 1/2" Series 5 Alu Cover W/Gasket - Eaton

150G
1/2" Series 5 Alu Cover W/Gasket

$4.4172 Each

$220.86 (50 Each)

QTY:
Each
Add
Nacogdoches 103 0
All Stores 10,282 413
Vendor Eaton Eaton
Catalog Number 150 150G
Manufacturer Number 150 150G
Category Unilets) - Alum Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140517 00662277004411
Weight per package 0.04 (lbs/each) 0.05 (lbs/each)
Description 150 1/2" Alu Condulet Cover
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 In Trade Size, 90 ° Angle, 8.5 In Length, 0.04 LB/Ea
150G 1/2" Series 5 Alu Cover W/Gasket
Aluminum Cover With Neoprene Integral Gasket, 1/2 In (Trade), Gray, Powder Paint, 0.5000 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.04 (Each) $4.42 (Each)
Carton/Reel $2.04 (1 Each) $220.86 (50 Each)
Standard Packaging/Reel $101.98 (50 Each) $220.86 (50 Each)
connection - Threaded / Set Screw
Material Aluminum Die Cast Aluminum
Color Gray Gray
Finish Epoxy Powder Coated Powder Paint
Hub Size - 1/2 in
Length 8.5 in -
Description 1/2" ALU CONDULET COVER 1/2" SERIES 5 ALU COVER W/GASKET
extra long description MIDWEST 150 1/2 COND BODY CVR CRS-H 150G 1/2 SERIES 5 COVER WITH
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 in Trade Size, 90 ° Angle, 8.5 in Length, 0.04 lb/EA Aluminum Cover with Neoprene Integral Gasket, 1/2 in (Trade), Gray, Powder Paint, 0.5000 lb
Product Type 1/2 Cond Body CVR 1/2 Series 5 Cover With Integral Gasket
Short Description Rigid Conduit Body Cover, 1/2 in, Aluminum Aluminum Cover with Neoprene Integral Gasket, 3/4", Die Cast Aluminum, Gray
Special Features Corrosion Resistant Used on Rigid/Emt Conduit Body;Includes Integral Gasket, Stainless Steel Screw
angle 90 ° -
body type Conduit -
dimensions 8.5000 IN X 5.5000 IN X 7.5000 IN 1/2 in (Trade)
Enclosure Type Nema 4 -
for use with Rigid Conduit Body Die Cast Aluminum Conduit Outlet Bodies
Form - Series 5
includes Stainless Steel Screw -
package quantity 50 PK;1 CT 50 CT
Standards Met UL Listed;CSA Certified UL Listed 514B, E-15022;CSA Certified 22.2;cUL Listed
Made in USA yes -
Brand Cooper Crouse-Hinds Eaton
Manufacturers Part Number 150 150G
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type COVER Integral gasket cover
Trade Size 1/2 in -
Weight 0.04 lb/EA 0.5000 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Lighting Fixtures and Wiring Devices
Enclosure - Condulet
Mounting Conduit Conduit
nema rating - NEMA 4
standard UL, cUL UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat