Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
Eaton |
Catalog Number |
162 |
162 |
Manufacturer Number |
162 |
162 |
Category |
Builders Products -
Combination Fans, Lights & Hea
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Fans & Heaters
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
40101809 - Circulation heaters
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00026715002627 |
00784564101624 |
Weight per package |
7.4 (lbs/each) |
0.68 (lbs/each) |
Description |
162 SGL Bulb Heater Fan
Ventilation Duct Bath Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 In Length, 8-1/8 In Width, 6-3/8 In Height, Polymeric Grill Material, Steel Housing Material, White, 60 SQ.FT (Bathroom) Ventilation Area, 7.4 LB
|
162 1" Rigid Set/Screw Cond Coupling
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 1"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$86.29 (Each) |
$14.62 (Each) |
Carton/Reel |
$86.29 (1 Each) |
$14.62 (1 Each) |
Standard Packaging/Reel |
$86.29 (1 Each) |
$73.12 (5 Each) |
|
Current Rating |
2.5 A |
- |
Material |
- |
Steel |
Voltage Rating |
120 |
- |
Wattage |
300 |
- |
|
Color |
White |
- |
Grill Material |
Polymeric |
- |
Housing Material |
Steel |
- |
|
Height |
6-3/8 in |
- |
Length |
8-3/8 in |
- |
Width |
8-1/8 in |
- |
|
Description |
SGL BULB HEATER FAN |
1" RIGID SET/SCREW COND COUPLING |
extra long description |
- |
MIDWEST 162 1 RGD SS CPL |
Features |
ventilation duct bath fan, ceiling type;8-3/8 inch l x 8-1/8 inch w x 6-3/8 inch h size;120 v voltage rating;2.5 current rating;no lamp included;infrared lamp type;250 w lamp wattage;70 cfm air flow rate;4 inch dia duct size. |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
Long Description |
Ventilation Duct Bath Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 in Length, 8-1/8 in Width, 6-3/8 in Height, Polymeric Grill Material, Steel Housing Material, White, 60 sq.ft (Bathroom) Ventilation Area, 7.4 lb |
Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 1" |
Product Type |
One-Bulb Heater/Fan, Broan, 300 WTT, 120 V, Ceil, STL HSG, 2.5 Amp |
1 RGD SS CPL |
Short Description |
Ventilation Duct Bath Fan, 120 V, 2.5 A, 70 CFM |
- |
Special Features |
Features: 70 CFM 3.5 Sones; UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W Or 68 V Two-Function Control (Available Separately); Whit |
Concrete Tight |
|
CFM |
70 CFM |
- |
dimensions |
- |
2.6900 IN X 1.8800 IN X 1.8800 IN |
Duct Size |
4 in |
- |
Light Type |
Infrared |
- |
Maximum Air Flow |
70 cfm |
- |
package quantity |
1 CA |
- |
Power Rating |
250 W (Light Bulb);9 W |
- |
Sound Level/Sones |
4.0 Sones |
- |
Standards Met |
UL;HVI |
- |
Ventilation Area |
60 sq.ft (Bathroom) |
- |
|
|
Brand |
Broan/Nutone LLC |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
162 |
- |
Model |
162 |
- |
|
Category Description |
FANS & HEATERS |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
- |
Set screw type coupling |
|
|
Application |
Energy-Saving Warmth and Instant Comfort in The Bathroom |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
CEILING |
- |
standard |
UL |
UL, cUL |
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
Call nearest store for Item Price
|