Item Comparison: 162, 163

Item

162 - SGL Bulb Heater Fan - Broan

162
SGL Bulb Heater Fan

$86.29 Each

$86.29 (1 Each)

QTY:
Each
Add
163 - 2-1/4" BRN Swirl Albstr Globe - Craftmade

163
2-1/4" BRN Swirl Albstr Globe

$0.00 Each

$0.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 79 12
Vendor Broan Craftmade
Catalog Number 162 163
Manufacturer Number 162 163
Category Builders Products - Combination Fans, Lights & Hea Enhanced Commodity Codes - Builders Products
Classification Fans & Heaters Ceiling Fans and Accessories
UNSPSC 40101809 - Circulation heaters N/A
UPC/EAN/GTIN 00026715002627 00647881023218
Weight per package 7.4 (lbs/each) 0.9 (lbs/each)
Description 162 SGL Bulb Heater Fan
Ventilation Duct Bath Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 In Length, 8-1/8 In Width, 6-3/8 In Height, Polymeric Grill Material, Steel Housing Material, White, 60 SQ.FT (Bathroom) Ventilation Area, 7.4 LB
163 2-1/4" BRN Swirl Albstr Globe
2 1/4" Brown Swirl Alabaster Glass
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $86.29 (Each) $0.00 (Each)
Carton/Reel $86.29 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $86.29 (1 Each) $0.00 (1 Each)
Current Rating 2.5 A -
Voltage Rating 120 -
Wattage 300 -
Color White -
Finish - Light
Grill Material Polymeric -
Housing Material Steel -
Style - Traditional
Height 6-3/8 in -
Length 8-3/8 in -
Width 8-1/8 in -
Description SGL BULB HEATER FAN 2-1/4" BRN SWIRL ALBSTR GLOBE
Features ventilation duct bath fan, ceiling type;8-3/8 inch l x 8-1/8 inch w x 6-3/8 inch h size;120 v voltage rating;2.5 current rating;no lamp included;infrared lamp type;250 w lamp wattage;70 cfm air flow rate;4 inch dia duct size. -
Long Description Ventilation Duct Bath Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 in Length, 8-1/8 in Width, 6-3/8 in Height, Polymeric Grill Material, Steel Housing Material, White, 60 sq.ft (Bathroom) Ventilation Area, 7.4 lb 2 1/4" Brown Swirl Alabaster Glass
Product Type One-Bulb Heater/Fan, Broan, 300 WTT, 120 V, Ceil, STL HSG, 2.5 Amp 2 1/4`` Glass
Short Description Ventilation Duct Bath Fan, 120 V, 2.5 A, 70 CFM -
Special Features Features: 70 CFM 3.5 Sones; UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W Or 68 V Two-Function Control (Available Separately); Whit -
bulb type - tbn
Category - Shades
CFM 70 CFM -
Duct Size 4 in -
Light Type Infrared -
Maximum Air Flow 70 cfm -
package quantity 1 CA -
Power Rating 250 W (Light Bulb);9 W -
Sound Level/Sones 4.0 Sones -
Standards Met UL;HVI -
Ventilation Area 60 sq.ft (Bathroom) -
Made in USA yes -
Brand Broan/Nutone LLC CRAFTMADE
Manufacturers Part Number 162 -
Model 162 -
Category Description FANS & HEATERS CEILING FANS AND ACCESSORIES
Type - 2 1/4 Glass
Manufacturer Status - Inactive
Weight 7.4 lb -
Application Energy-Saving Warmth and Instant Comfort in The Bathroom -
Mounting CEILING -
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat