Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
251DCI2 |
1651 |
Manufacturer Number |
251-DCI2 |
1651 |
Category |
Die Cast Insulated Compression -
Die Cast Insulated Straight CO
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747162519 |
00784564116512 |
Weight per package |
0.061 (lbs/each) |
0.12 (lbs/each) |
Description |
251DCI2 3/4" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Insulated, 15/16 In Length, 1-7/16 In Diameter, +105 °C Operating Temperature, 0.0610 LB/Ea
|
1651 3/4" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.12 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.20 (Each) |
$1.08 (Each) |
Carton/Reel |
$29.88 (25 Each) |
$26.94 (25 Each) |
Standard Packaging/Reel |
$298.85 (250 Each) |
$26.94 (25 Each) |
|
insulation |
Insulated Throat |
- |
Material |
Die-Cast Zinc |
- |
|
Finish |
Ball burnish |
Zinc Plated |
|
Diameter |
1-7/16 in |
1.3 in |
Length |
15/16 in |
1.65 in |
Size |
3/4 |
3/4 in |
|
Description |
3/4" DIECAST EMT INSULATED CONCRETE TIGHT CONN |
3/4" STL INSLTD EMT STRT CMP CONN |
extra long description |
BPT 251-DCI2 3/4" COMP. CONN. INS. |
MIDWEST 1651 3/4 EMT CMP CONN INSUL |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105 DegreeC. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Concrete Tight Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Insulated, 15/16 in Length, 1-7/16 in Diameter, +105 °C Operating Temperature, 0.0610 lb/EA |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.12 lb/EA |
Product Type |
EMT Concrete Tight Connector |
3/4 Emt CMP Conn Insulated |
Short Description |
EMT Concrete Tight Connector, 3/4 in, Zinc Die Cast |
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Insulated |
Special Features |
Insulator Rated 105 °C |
Concretetight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
- |
Straight |
Connector Type |
Compression |
- |
dimensions |
- |
1.1900 IN X 1.3800 IN X 1.3800 IN |
for use with |
Steel;Aluminum EMT |
EMT Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
- |
package quantity |
250 PK |
25 CT |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B |
UL E-22132;cUL Listed |
Thread Length |
- |
0.58 in |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
251-DCI2 |
1651 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Compression Connector |
|
|
Weight |
0.0610 lb/EA |
0.12 lb/EA |
|
Application |
Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 2 in Suitable for use with Steel or Aluminum EMT;Wet Locations |
Commercial |
standard |
UL, CSA |
UL, cUL |
Temperature Rating |
105?°C |