Item Comparison: 165BK4A, EWG7060

Item

165BK4A - Temflex Vinyl Electrical Tape, BK, 3/4" X 60' - Temflex

165BK4A
Temflex Vinyl Electrical Tape, BK, 3/4" X 60'

$1.98 Each

$198.00 (100 Each)

QTY:
Each
Add
EWG7060 - 3/4" X 60' Black Electrical Tape - Nsi

EWG7060
3/4" X 60' Black Electrical Tape

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 236 0
All Stores 29,323 0
Vendor Temflex Nsi
Catalog Number 165BK4A EWG7060
Manufacturer Number 7100169254 EWG7060
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Tape Tape
UNSPSC 32000000 - Electronic Components and Supplies 31201502 - Electrical insulating tape
UPC/EAN/GTIN 00076308925680 00662381706003
Weight per package 0.0019 (lbs/each) 0.19 (lbs/each)
Description 165BK4A Temflex Vinyl Electrical Tape, BK, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
EWG7060 3/4" X 60' Black Electrical Tape
General Purpose Easy-Wrap Electrical Tape In BLACK10-Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.98 (Each) $0.00 (Each)
Carton/Reel $198.00 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $198.00 (100 Each) $0.00 (1 Each)
Voltage Rating 600 -
Backing Material Polyvinyl Chloride PVC -
Size - Thickness=.030 - Width=.75 - Length=22 feet
Thickness 6 -
Description TEMFLEX VINYL ELECTRICAL TAPE, BK, 3/4" X 60' 3/4" X 60' BLACK ELECTRICAL TAPE
extra long description 3M 7100169254 3M™ Temflex™ Vinyl E -
Features 3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w -
Long Description 3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case General Purpose Easy-Wrap Electrical Tape in Black10-Pack
Product Type 3M™ Temflex™ Vinyl Electrical Tape 165 Easy-Wrap Elec Tape Black
Special Features - High Quality Unvulcanized Rubber, Conforms to irregular shapes and is flexible to withstand expansion and contraction
Adhesive Type Rubber -
Dielectric Strength 1000 -
Elongation at Break 2 -
Brand 3M NSi
Manufacturers Part Number 165BK4A EWG7060
sub brand - Easy Wrap
Category Description TAPE TAPE
Type - GENERAL PURPOSE
Status - Inactive
Application Insulation Insulating
standard - UL510
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat