Nacogdoches |
1,556 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
1692 |
901 |
Manufacturer Number |
1692 |
901 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747016928 |
00018997009012 |
Weight per package |
0.017 (lbs/each) |
0.02 (lbs/each) |
Description |
1692 3/4" Steel Knockout Plug
Plug, 3/4 In Trade Size, Round, Zinc Electro-Plated, 1-1/4 In Diameter, 0.017 LB
|
901 3/4" Snap-In Blank
Snap In Blank, 3/4 In Trade Size, Silver/Plated, 0.31 In Length, 1.235 In Width, 1.235 In Height, 3/4 In Knockout Size, 1 Knockout, 0.015 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.18 (Each) |
$0.71 (Each) |
Carton/Reel |
$117.69 (100 Each) |
$0.71 (1 Each) |
Standard Packaging/Reel |
$1,176.90 (1000 Each) |
$35.65 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
|
Diameter |
1-1/4 in |
- |
Height |
- |
1.235 in |
Length |
- |
0.31 in |
Size |
3/4 |
L(1.235) x W(1.235) x H(0.310) |
Width |
- |
1.235 in |
|
Description |
3/4" STEEL KNOCKOUT PLUG |
3/4" SNAP-IN BLANK |
extra long description |
BPT 1692 3/4" STEEL KNOCKOUT PLUG |
ARL 901 3/4" SNAP IN BLANK |
Features |
Steel plug used to cap unused knockout holes in box or enclosure. |
- |
Long Description |
Plug, 3/4 in Trade Size, Round, Zinc Electro-Plated, 1-1/4 in Diameter, 0.017 lb |
Snap In Blank, 3/4 in Trade Size, Silver/Plated, 0.31 in Length, 1.235 in Width, 1.235 in Height, 3/4 in Knockout Size, 1 Knockout, 0.015 lb/EA |
Product Type |
Plug |
Snap In Blank |
Short Description |
Plug, 3/4 in, Zinc Electro-Plate |
Snap In Blank, 3/4 in, Silver/Plated |
similar brands |
Pull-O-Penny® |
Pull-O-Penny® |
|
Color/Finish |
Zinc Electro-Plated |
Silver/Plated |
Connection Type |
- |
Snap-In |
for use with |
Box;Enclosure |
3/4 in Knockout |
Knockout Size |
- |
3/4 in |
media |
Yes |
- |
Number of Knockouts |
- |
1 |
package quantity |
1000 PK;100 CT |
50 PC |
Standards Met |
RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
1692 |
901 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Knockout Plugs |
BLANK |
|
|
Weight |
0.017 lb |
0.015 lb/EA |
|
Application |
steel plug used to cap unused knockout holes in box or enclosure. |
Knockout |