Nacogdoches |
84 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
1695 |
S150 |
Manufacturer Number |
1695 |
S150 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Temp. Power Panels & Accessories
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00781747016959 |
00782051442250 |
Weight per package |
0.0435 (lbs/each) |
0.3 (lbs/each) |
Description |
1695 1-1/2" Steel Knockout Plug
Plug, 1-1/2 In Trade Size, Round, Zinc Electro-Plated, 2 In Diameter, 0.0435 LB
|
S150 Encl 1-1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 2.5 In Diameter, 0.3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.32 (Each) |
$22.36 (Each) |
Carton/Reel |
$165.85 (50 Each) |
$22.36 (1 Each) |
Standard Packaging/Reel |
$663.40 (200 Each) |
$22.36 (1 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
Color |
- |
Gray |
Finish |
- |
Polyester Powder Paint |
|
Diameter |
2 in |
2.5 in |
Size |
1 1/2 |
2.50 In Diameter |
|
Description |
1-1/2" STEEL KNOCKOUT PLUG |
ENCL 1-1/2" OIL TIGHT HOLE SEAL |
extra long description |
BPT 1695 1-1/2" KNOCKOUT PLUG |
B-LINE S150 150 OIL-TIGHT HOLE SEAL |
Features |
Steel plug used to cap unused knockout holes in box or enclosure. |
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut. |
Long Description |
Plug, 1-1/2 in Trade Size, Round, Zinc Electro-Plated, 2 in Diameter, 0.0435 lb |
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 2.5 in Diameter, 0.3 lb |
Product Type |
Plug |
Oil-Tight Hole Seal |
Short Description |
Plug, 1-1/2 in, Zinc Electro-Plate |
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint |
similar brands |
Pull-O-Penny® |
- |
Special Features |
- |
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.00 In, Material ANSI 61 Polyester Powder Painted Steel |
|
accessory type |
- |
Oil-Tight Hole Seal |
Color/Finish |
Zinc Electro-Plated |
- |
dimensions |
- |
X X 4.3750 IN |
for use with |
Box;Enclosure |
Meter Socket;1-1/2 in Conduit Holes |
media |
Yes |
- |
package quantity |
200 PK;50 CT |
1 ct |
Standards Met |
RoHS Complient;Reach Compliance;cULus Listed |
Ul Listed |
|
|
Brand |
Bridgeport |
EATON B-LINE SERIES |
Manufacturers Part Number |
1695 |
S150 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
TEMP. POWER PANELS & ACCESSORIES |
Type |
Knockout Plugs |
Bolt on accessories |
|
|
|
Application |
steel plug used to cap unused knockout holes in box or enclosure. |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: L |
standard |
- |
UL Listed |