Item Comparison: BG16E24, 16M24SM

Item

BG16E24 - SPRG 1", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG - Eaton

BG16E24
SPRG 1", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG

$3.3129 Each

$331.29 (100 Each)

QTY:
Each
Add
16M24SM - SPST 1" Cond to 1/8"-1/4" Side Mount - Nvent Caddy

16M24SM
SPST 1" Cond to 1/8"-1/4" Side Mount

$3.1002 Each

$310.02 (100 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 13,293 2,357
Vendor Eaton Nvent Caddy
Catalog Number BG16E24 16M24SM
Manufacturer Number BG16E24 16M24SM
Category Anchor and Fasteners - Anchors & Fasteners Emt Fittings - Emt Fitting Tools & Accy.
Classification Beam, Ra, Edge, & Parallel Clamps Caddy (Straps Only)
UNSPSC 39121311 - Electrical fittings 39121702 - Cable clips
UPC/EAN/GTIN 00781011185756 00782856112167
Weight per package 0.07 (lbs/each) 0.07 (lbs/each)
Description BG16E24 SPRG 1", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 In Length, Zinc Phosphate, 0.07 LB
16M24SM SPST 1" Cond to 1/8"-1/4" Side Mount
Conduit/Pipe to Flange Clip, 16M24SM Model, Spring Steel, Caddy Armour, 1 In Trade Size, 1.181 to 1.378 In (Od) Diameter, 0.07 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.31 (Each) $3.10 (Each)
Carton/Reel $3.31 (1 Each) $310.02 (100 Each)
Standard Packaging/Reel $331.29 (100 Each) $310.02 (100 Each)
Material Cold Rolled High Carbon Steel Spring Steel
Finish Zinc Phosphate Caddy Armour
Diameter - 1.181 to 1.378 in (OD)
Length 1 in -
Outer Diameter - 23.4-35
Size 1 In Conduit -
Description SPRG 1",25LB CNDT TO BM FSTNR,1/8-1/4 FLNG SPST 1" COND TO 1/8"-1/4" SIDE MOUNT
extra long description B-LINE BG-16-E-2-4 CONDUIT TO BM FS NVENT EFS 16M24SM Side Mount 1" EMT
Features Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. -
Long Description Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 in Length, Zinc Phosphate, 0.07 lb Conduit/Pipe to Flange Clip, 16M24SM Model, Spring Steel, Caddy Armour, 1 in Trade Size, 1.181 to 1.378 in (OD) Diameter, 0.07 lb
Product Type Conduit to Beam Fastener Conduit/Pipe to Flange Clip
Short Description Conduit to Beam Fastener, Cold-Rolled High-Carbon Steel, 1 in, Zinc Phosphate, Guide-Rite Conduit/Pipe to Flange Clip, Spring Steel, 1 in
Special Features Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb Snap Close Clip Pivots a Full 360°;Requires Only a Hammer to Install
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
EMT Conduit Size - 0.75
for use with Fasteners;Conduit Fasteners Conduit/Pipe or Cable From Beam Flanges
media - Yes
package quantity 100 BX 100 PK
Standards Met cULus Listed cULus Listed
Made in USA yes yes
Brand Cooper B-Line/Cable Tray nVent CADDY
Manufacturers Part Number BG-16-E-2-4 16M24SM
Model - 16M24SM
sub brand - Pentair
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS CADDY (STRAPS ONLY)
Type Conduit to beam fastener Snap Close Clamps
Trade Size - 1 in
Weight 0.07 lb 0.07 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Datacom and Low Voltage;Electrical
standard UL/cUL Listed None
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat