Nacogdoches |
0 |
100 |
All Stores |
|
|
|
Vendor |
Gardner Bender |
T&B Elec Suppl |
Catalog Number |
GSE310 |
17123 |
Manufacturer Number |
GSE-310 |
17-123 |
Category |
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31162404 - Hardware staples
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00032076003098 |
00783786171231 |
Weight per package |
1.151 (lbs/each) |
0.015 (lbs/each) |
Description |
GSE310 SVC Ent Staple 13/16" 100/Box
Staple, 3/16 X 1-3/8 In Size, Carbon Steel, Graphite Metallic, 1-3/8 In Length, 10 LB
|
17123 6-3 Seu Cable Staples
Cable Staple, 3/4 In Size, Steel, 0.015 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.03 (Each) |
$0.31 (Box) |
Carton/Reel |
$3.06 (100 Each) |
$30.76 (100 Boxes) |
Standard Packaging/Reel |
$30.60 (1000 Each) |
$30.76 (100 Boxes) |
|
Material |
Carbon Steel |
Steel |
|
Finish |
Graphite Metallic |
- |
|
Length |
1-3/8 in |
- |
Size |
3/16 x 1-3/8 in |
3/4 in |
|
Description |
SVC ENT STAPLE 13/16" 100/BOX |
6-3 SEU CABLE STAPLES |
extra long description |
- |
ABB 17-123 STEEL STAPLE.75 INCH, 10 |
Features |
The Gardner Bender 3/16 in. x 1-3/8 in. Gray Steel Staples for Service Entrance Cables (100-Pack) fasten a variety of cable sizes. These straight-driving staples won't split or splinter wood. |
- |
Long Description |
Staple, 3/16 x 1-3/8 in Size, Carbon Steel, Graphite Metallic, 1-3/8 in Length, 10 lb |
Cable Staple, 3/4 in Size, Steel, 0.015 lb |
Product Type |
Staple |
Steel Staple.75 Inch, 100/1000 Pack |
Short Description |
Staple, 3/16 x 1-3/8 in, Carbon Steel |
Cable Staple, 3/4 in, Steel |
|
|
Knockouts |
- |
0 |
package quantity |
100 PK |
1000 PK;100 CT |
|
Brand |
GB Electrical |
Thomas & Betts |
Manufacturers Part Number |
GSE-310 |
17-123 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
- |
Hardware & Rough-In |
|
|
|
Application |
- |
For use with non-metallic cable |