Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Broan |
Catalog Number |
192 |
192 |
Manufacturer Number |
192 |
192 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Heaters, Hand Driers, Air Cond -
Wall Heaters
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Hand Dryers
|
UNSPSC |
39131707 - Electrical conduit coupling
|
40101809 - Circulation heaters
|
UPC/EAN/GTIN |
00784564101921 |
00026715100033 |
Weight per package |
0.54 (lbs/each) |
23 (lbs/each) |
Description |
192 1" Rigid 3PC Coupling
Coupling, 1 In Trade Size, Straight, Zinc Plated, NPSM Connection, 60 LB/100
|
192 192 Wall Heater
Wall Heater, 1000/2000W 240VAC, 750/1500W 208VAC. White Painted Grille.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.65 (Each) |
$0.00 (Each) |
Carton/Reel |
$126.54 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$126.54 (10 Each) |
$0.00 (1 Each) |
|
Shape |
Straight |
- |
Voltage Rating |
- |
240 |
Wattage |
- |
1,000/2,000 |
|
Housing Material |
- |
22-Gauge Steel |
|
Description |
1" RIGID 3PC COUPLING |
192 WALL HEATER |
extra long description |
MIDWEST 192 1 3PC CONDUIT COUPLING |
- |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Coupling, 1 in Trade Size, Straight, Zinc Plated, NPSM Connection, 60 lb/100 |
Wall Heater, 1000/2000W 240VAC, 750/1500W 208VAC. White painted grille. |
Product Type |
1 3PC Conduit Coupling |
Wall Heater, Broan, High-Capacity, 2000/1000 WTT, 240 Vac, 8.3/4. |
Short Description |
Coupling, 1 in, Zinc Plated |
- |
Special Features |
Concrete Tight;Three Pieces |
Features: Factory Wired For 2000 W At 240 VAC - Easily Converts To Half-Wattage; 100 PCT Efficient Heating Element; Steel-Sheathed, Plate-Finned, Heavy-Duty Enclosed Heating Element Provides Heat Quickly And Quietly; Adjustable, Built-In Heavy-Duty Disc-Type Thermostat, Thermostat Security Cover Included, Can Be Operated By Built-In Adjustable Thermostat Or Optional Wall-Mount Thermostat; Manual Reset Overload Protection; Internal Fan Delay Prevents Cold Air Delivery; Heavy-Duty, One-Piece Steel Grille Lou |
|
Color/Finish |
Zinc Plated |
- |
Connection Type |
NPSM |
- |
dimensions |
1.6300 IN X 1.8800 IN X 1.8800 IN |
Housing: 14-1/4 IN Length X 3-3/4 IN Width X 18 IN Height, Grille: 16-3/8 IN Length X 1-1/4 IN Width X 20-1/4 IN Height |
for use with |
Rigid and Intermediate Conduit |
- |
package quantity |
25 PK |
- |
Standards Met |
UL File No: E-19189;UL Listed;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
BROAN |
Manufacturers Part Number |
192 |
- |
Model |
- |
192 |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
HAND DRYERS |
Type |
Three-piece conduit coupling |
High-Capacity |
|
|
|
Application |
Join Two Lengths of Threaded Conduit;Couples Conduit when Conduit Cannot be Turned |
For Lobbies, Entrance Ways, Vestibules Or Any Area Requiring High Wattage Heating |
Mounting |
- |
Wall Stud, Recess/Surface |
standard |
UL, cUL |
UL |
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
Call nearest store for Item Price
|