Item Comparison: 192, 677

Item

192 - 1" Rigid 3PC Coupling - Eaton

192
1" Rigid 3PC Coupling

$12.6538 Each

$126.54 (10 Each)

QTY:
Each
Add
677 - 1" 3 Piece Coupling - T&B Ind Fitting

677
1" 3 Piece Coupling

$27.5304 Each

$688.26 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 854 28
Vendor Eaton T&B Ind Fitting
Catalog Number 192 677
Manufacturer Number 192 677
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564101921 00786210006772
Weight per package 0.54 (lbs/each) 0.53 (lbs/each)
Description 192 1" Rigid 3PC Coupling
Coupling, 1 In Trade Size, Straight, Zinc Plated, NPSM Connection, 60 LB/100
677 1" 3 Piece Coupling
1 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.65 (Each) $27.53 (Each)
Carton/Reel $126.54 (10 Each) $137.65 (5 Each)
Standard Packaging/Reel $126.54 (10 Each) $688.26 (25 Each)
Material - Malleable Iron
Shape Straight -
Length - 1-5/8
Description 1" RIGID 3PC COUPLING 1" 3 PIECE COUPLING
extra long description MIDWEST 192 1 3PC CONDUIT COUPLING ABB 677 ERICKSON COUPLING 1 INCH
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Coupling, 1 in Trade Size, Straight, Zinc Plated, NPSM Connection, 60 lb/100 1 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit
Product Type 1 3PC Conduit Coupling Erickson Coupling 1 Inch
Short Description Coupling, 1 in, Zinc Plated -
Special Features Concrete Tight;Three Pieces Free Fitting Threads Ensure Easy Assembly
Color/Finish Zinc Plated -
Connection Type NPSM -
dimensions 1.6300 IN X 1.8800 IN X 1.8800 IN -
for use with Rigid and Intermediate Conduit -
outside diameter - 1-29/32 in
package quantity 25 PK -
Standards Met UL File No: E-19189;UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds T&B Ind Fitting
Manufacturers Part Number 192 -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Three-piece conduit coupling Conduit Coupling
Trade Size 1 in 1
Weight 60 lb/100 -
Application Join Two Lengths of Threaded Conduit;Couples Conduit when Conduit Cannot be Turned To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
standard UL, cUL UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat