Nacogdoches |
2,270 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
1920 |
360 |
Manufacturer Number |
1920 |
360 |
Category |
Emt Straps & Clamp Backs -
Steel Two Hole Emt Straps
|
Emt Straps & Clamp Backs -
Steel Two Hole Emt Straps
|
Classification |
Emt Straps
|
Emt Straps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
31162310 - Mounting straps
|
UPC/EAN/GTIN |
00781747019202 |
00018997003607 |
Weight per package |
0.0154 (lbs/each) |
0.02 (lbs/each) |
Description |
1920 1/2" Two Hole Emt Strap
Two Hole Strap, 1/2 In Trade Size, Zinc Electro-Plate, 2.13 In Length, 0.0154 LB
|
360 1/2" 2H Emt Strap
1/2" 2-Hole Emt Strap, Click On Type, Plated Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.25 (Each) |
$0.18 (Each) |
Carton/Reel |
$63.52 (250 Each) |
$0.18 (1 Each) |
Standard Packaging/Reel |
$635.25 (2500 Each) |
$0.18 (1 Each) |
|
|
Color |
- |
Silver |
Finish |
Zinc Electroplated |
Plated Steel |
|
Height |
- |
0.560 |
Length |
2.13 in |
2.290 |
Size |
1/2 |
L(2.290) x W(0.790) x H(0.560) |
Width |
- |
0.79 |
|
Description |
1/2" TWO HOLE EMT STRAP |
1/2" 2H EMT STRAP |
extra long description |
BPT 1920 1/2" PIPE STRAP EMT |
ARL 360 1/2" 2 HOLE EMT STRAP |
Features |
Used to support EMT to mounting surface. |
- |
Long Description |
Two Hole Strap, 1/2 in Trade Size, Zinc Electro-Plate, 2.13 in Length, 0.0154 lb |
1/2" 2-Hole EMT STRAP, Click on type, plated steel |
Product Type |
Two Hole Strap |
1/2" 2 Hole Emt Strap |
Short Description |
Two Hole EMT Strap, 1/2 in, Zinc Electro-Plate |
- |
|
for use with |
EMT Conduit |
- |
media |
Yes |
- |
Number of Holes |
- |
2 |
package quantity |
250 PK |
- |
Standards Met |
CSA certified |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
1920 |
- |
|
Category Description |
EMT STRAPS |
EMT STRAPS |
Type |
Two Hole Pipe Strap |
Click-on |
|
|
|
Application |
Used to Support EMT to Mounting Surface |
EMT |
standard |
CSA |