Nacogdoches |
0 |
76 |
All Stores |
|
|
|
Vendor |
Hubbell--Raco |
SPC |
Catalog Number |
MM310C |
1GWIUXD |
Manufacturer Number |
MM310C |
1GWIUXD |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
050169917602 |
658746042459 |
Weight per package |
0.388 (lbs/each) |
0.51 (lbs/each) |
Description |
MM310C 1G 2" Deep In-Use Cover Clear
Deep In-Use Cover, 1 Gang, 2 In (D), 1 LB
|
1GWIUXD 1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.72 (Each) |
$12.07 (Each) |
Carton/Reel |
$12,350.36 (1152 Each) |
$12.07 (1 Each) |
Standard Packaging/Reel |
$12,350.36 (1152 Each) |
$120.69 (10 Each) |
|
Material |
- |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
|
Description |
1G 2" DEEP IN-USE COVER CLEAR |
1G CLR WIU CVR XDUT MULTCONFIG |
Long Description |
Deep In-Use Cover, 1 Gang, 2 in (D), 1 lb |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
Product Type |
Weatherproof Device Deep In-Use Cover |
Extra Duty In-Use Cover |
Short Description |
Deep In-Use Cover, 1 Gang |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK |
Special Features |
- |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
|
Color/Finish |
- |
Clear/Gray |
dimensions |
2 in (D) |
- |
for use with |
- |
18in1 Extra Duty Box |
includes |
- |
Gasket and Mounting Hardware |
package quantity |
1 ct |
10 PK |
Standards Met |
- |
cULus Listed File No. E362580;UL Extra Duty Compliant |
|
Brand |
|
SUPERFLEX LTD. |
Manufacturers Part Number |
MM310C |
1GWIUXD |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
WEATHERPROOF BOXES & COVERS |