Nacogdoches |
0 |
78 |
All Stores |
|
|
|
Vendor |
Taymac |
SPC |
Catalog Number |
MM420C |
1GWIUXD |
Manufacturer Number |
MM420C |
1GWIUXD |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
-
|
UPC/EAN/GTIN |
00050169917275 |
658746042459 |
Weight per package |
0.531 (lbs/each) |
0.51 (lbs/each) |
Description |
MM420C 1G 2-3/4" In Use Cover
Weatherproof In-Use Cover, 1 Gang, 4.18 In (L) X 2.75 In (W) X 5.9 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.47 LB
|
1GWIUXD 1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.44 (Each) |
$12.07 (Each) |
Carton/Reel |
$12.44 (1 Each) |
$12.07 (1 Each) |
Standard Packaging/Reel |
$99.52 (8 Each) |
$120.69 (10 Each) |
|
Cover Type |
In-Use |
- |
Material |
Polycarbonate |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
|
Size |
Standard |
- |
Width |
- |
3-1/4 in |
|
Construction |
Nonmetallic |
- |
Description |
1G 2-3/4" IN USE COVER |
1G CLR WIU CVR XDUT MULTCONFIG |
extra long description |
RACO MM420C 1G WP EXT DTY 16IN1 WIU |
- |
Features |
1-Gang Weatherproof In-Use Cover, EXTRA DUTY(R), 16-in-1, 2-3/4 in. Deep, Clear |
- |
Long Description |
Weatherproof In-Use Cover, 1 Gang, 4.18 in (L) x 2.75 in (W) x 5.9 in (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.47 lb |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
Product Type |
Weatherproof In-Use Cover |
Extra Duty In-Use Cover |
Short Description |
Weatherproof In-Use Cover, 1 Gang, Polycarbonate, Clear |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK |
Special Features |
Includes Attached Gasket and Mounting Hardware |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
|
Color/Finish |
- |
Clear/Gray |
dimensions |
4.18 in (L) x 2.75 in (W) x 5.9 in (H) |
- |
for use with |
16-in-1 Custom Device |
18in1 Extra Duty Box |
includes |
- |
Gasket and Mounting Hardware |
media |
Yes |
- |
Mounting Type |
Horizontal Mount/Vertical Mount |
- |
package quantity |
8 CT |
10 PK |
Packaging Type |
Shirnk |
- |
pallet quantity |
768 |
- |
Standards Met |
UL Listed;2014 Compliant NEC (Article 406.9A & B) Extra Duty Rated |
cULus Listed File No. E362580;UL Extra Duty Compliant |
|
Brand |
Taymac |
SUPERFLEX LTD. |
Manufacturers Part Number |
MM420C |
1GWIUXD |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
- |
|
Standard Package |
8 |
- |
Weight |
0.47 lb |
- |
|
Application |
Designed for use whenever weatherproof protection is required while an outlet is in use. |
- |
nema rating |
Nema 3R |
- |
standard |
cULus Listed |