Item Comparison: 1SNA176671R0000, 017667100

Item

1SNA176671R0000 - BJMI8 4 Poles - SPC

1SNA176671R0000
BJMI8 4 Poles

$3.79 Each

$3.79 (1 Each)

QTY:
Each
Add
017667100 - BJMI8 4 Poles - Abb

017667100
BJMI8 4 Poles

$3.79 Each

$1,895.00 (500 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 20 20
Vendor SPC Abb
Catalog Number 1SNA176671R0000 017667100
Manufacturer Number N/A 017667100
Category Enhanced Commodity Codes - Tools & Testers Telecomm Wire & Cable - Patch Cords & Jumpers For VDV
Classification Terminal Blocks Power Dist Blocks Terminal Blocks Power Dist Blocks
UNSPSC - 39121410 - Terminal blocks
UPC/EAN/GTIN N/A 00662019016665
Weight per package 0 0.07 (lbs/each)
Description 1SNA176671R0000 BJMI8 4 Poles
017667100 BJMI8 4 Poles
4 Pole, Type BJMI8, 41 Amp Assembled Jumber Bar With IP20 Protection.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.79 (Each) $3.79 (Each)
Carton/Reel $3.79 (1 Each) $37.90 (10 Each)
Standard Packaging/Reel $3.79 (1 Each) $1,895.00 (500 Each)
Description - BJMI8 4 POLES
extra long description - ABB 017667100 BJMI8 4 POLES
Long Description - 4 pole, type BJMI8, 41 Amp assembled jumber bar with IP20 protection.
Product Type - BJMI8 4 Poles
Special Features - Includes IP20 protection
Spacing - 8mm
Brand - ABB
Manufacturers Part Number - 017667100
Category Description TERMINAL BLOCKS POWER DIST BLOCKS TERMINAL BLOCKS POWER DIST BLOCKS
Type - Terminal blocks
Status - Inactive
Application - For use with SNA terminal blocks
Mounting - Fractionnable model, composed of captive screws on a jumper bar, with IP20 protection touchproof. This accessory can be used for connecting consecutive blocks only.
standard - CE, RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat