Item Comparison: 20002, 2104

Item

20002 - 208-277V 2000W SPST Conduit Mounting - Nsi

20002
208-277V 2000W SPST Conduit Mounting

$28.58 Each

$342.96 (12 Each)

QTY:
Each
Add
2104 - Clear Hammered Glass - Quorum

2104
Clear Hammered Glass

$0.00 Each

$0.00 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 418 3
Vendor Nsi Quorum
Catalog Number 20002 2104
Manufacturer Number 2000-2 N/A
Category Lighting Photocells & Sensors - Lighting Photocells Unassigned
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Decorative Residential
UNSPSC 39121613 - Grounding devices or assemblies -
UPC/EAN/GTIN 00786261600189 N/A
Weight per package 0.2 (lbs/each) 0.882 (lbs/each)
Description 20002 208-277V 2000W SPST Conduit Mounting
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
2104 Clear Hammered Glass
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.58 (Each) $0.00 (Each)
Carton/Reel $28.58 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $342.96 (12 Each) $0.00 (1 Each)
Voltage Rating 208 to 277 V -
Wattage 2000 W -
Housing Material Lexan -
Height 3-1/2 in -
Description 208-277V 2000W SPST CONDUIT MOUNTING CLEAR HAMMERED GLASS
extra long description TORK 2000-2 30 Crct Stacked Neutral -
Features 1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED -
Long Description Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA -
Product Type Conduit Mount -
Short Description Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel -
Special Features 1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN -
for use with Decorative Ligting -
Maximum Operating Temperature +140 °F -
Minimum Operating Temperature -40 °F -
Mounting Type Conduit Mount -
package quantity 1 CT;12 PK -
Standards Met cULus Listed -
supply voltage 208-277 VAC -
Switch Type SPST -
Timing Range 2 Minutes -
Brand NSi Quorum
Manufacturers Part Number 2000-2 -
sub brand Photocontrols -
Category Description Residential dimmers, motion sensors, controls, & photo cells DECORATIVE RESIDENTIAL
Weight 0.2 lb/EA -
Enclosure Lexan Housing -
environmental conditions -40 to + 140 F -
Frequency Rating 50-60 Hz -
Mounting Conduit Mount -
Operating Temperature -40 to + 140 F -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat